Spesifikasi
| Color | Space Grey |
|---|---|
| P/N | GEA-HS1-THSSIL-01 |
| Material | Holder : Aluminium holder construction Base : Non-slip rubberized base |
| Compatibility | Compatible with all headsets with headband |
| Back-Light | 16.8 Million RGB Colors |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ARGENT HS1 RGB Headset Stand GEA-HS1-THSSIL-01
The ARGENT HS1 RGB headset stand is aluminum construction based, with the sides composing of RGB lighting customizable through the iTAKE engine software. The headset stand also features a cable holder, two USB 3.0 hubs and one 3.5mm audio jack for hassle free plug and play action!
ACCESSORIZE YOUR HEADSET!
Compatible with all headsets, no assembly required.
LIGHT UP YOUR BATTLES
16.8M RGB SIDE GLOW illumination with 8 customizable dynamic lighting effects for the most personalized of plays.
ALUMINUM CONSTRUCTION
Durable aluminum construction with rubberized head and base for stable headset placement.
PLUG AND PLAY!
Features two USB 3.0 hubs and one 3.5mm audio jack. Connect USB and aux-in compatible devices to the headset stand for added convenience.
CABLE MANAGEMENT
Arrange the headset cables behind the ARGENT HS1 RGB headset stand to achieve visual simplicity.
iTAKE ENGINE SOFTWARE
Adjust brightness, speed and direction of the RGB lighting effects; customize lighting effects and SyncALL RGB colors of all your Thermaltake Gaming Peripherals via the TT SYNC function, creating one complete ecosystem.
TT RGB PLUS COMPATIBLE
SyncALL TT RGB PLUS compatible power, liquid cooling, case fans, and Thermaltake Gaming product lines for seamless color coordination of your ecosystem.
*This feature is enabled via TT RGB PLUS software, and at least one Thermaltake TT RGB PLUS product is required.
WORKS WITH RAZER CHROMA
The iTAKE engine software now works with Razer Chroma. Connect to the Razer Chroma ecosystem by installing both the iTAKE and Razer Synapse 3, experience synchronized gaming and RGB lighting effects with compatible iTAKE and Razer Chroma product lines.
*Use iTAKE engine software or TT RGB Plus to operate Razer Chroma.
*At least one Razer Chroma compatible product and one iTAKE compatible product is required for synchronization.
The ARGENT HS1 RGB headset stand is aluminum construction based, with the sides composing of RGB lighting customizable through the iTAKE engine software. The headset stand also features a cable holder, two USB 3.0 hubs and one 3.5mm audio jack for hassle free plug and play action!
ACCESSORIZE YOUR HEADSET!
Compatible with all headsets, no assembly required.
LIGHT UP YOUR BATTLES
16.8M RGB SIDE GLOW illumination with 8 customizable dynamic lighting effects for the most personalized of plays.
ALUMINUM CONSTRUCTION
Durable aluminum construction with rubberized head and base for stable headset placement.
PLUG AND PLAY!
Features two USB 3.0 hubs and one 3.5mm audio jack. Connect USB and aux-in compatible devices to the headset stand for added convenience.
CABLE MANAGEMENT
Arrange the headset cables behind the ARGENT HS1 RGB headset stand to achieve visual simplicity.
iTAKE ENGINE SOFTWARE
Adjust brightness, speed and direction of the RGB lighting effects; customize lighting effects and SyncALL RGB colors of all your Thermaltake Gaming Peripherals via the TT SYNC function, creating one complete ecosystem.
TT RGB PLUS COMPATIBLE
SyncALL TT RGB PLUS compatible power, liquid cooling, case fans, and Thermaltake Gaming product lines for seamless color coordination of your ecosystem.
*This feature is enabled via TT RGB PLUS software, and at least one Thermaltake TT RGB PLUS product is required.
WORKS WITH RAZER CHROMA
The iTAKE engine software now works with Razer Chroma. Connect to the Razer Chroma ecosystem by installing both the iTAKE and Razer Synapse 3, experience synchronized gaming and RGB lighting effects with compatible iTAKE and Razer Chroma product lines.
*Use iTAKE engine software or TT RGB Plus to operate Razer Chroma.
*At least one Razer Chroma compatible product and one iTAKE compatible product is required for synchronization.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
