Spesifikasi
| Color | Black |
|---|---|
| P/N | GHT-SHX-DIECBK-36 |
| External In-Line Controiler | Yes |
| Driver Unit (mm) | 50 |
| Channel | Virtual 7.1 Surround |
| Back-Light | No |
| Dimensions (mm) | 195x200x95 |
| Frequency Response (Hz-kHz) | 20 to 20 |
| Graphical UI | No |
| Impedance (ohm) | 32 |
| Interface (mm) | 3.5 and USB Audio Control Box |
| Mic Directivity | Bidirectional |
| Mic Sensitivity (dB) | -46±3 |
| Microphone Frequency (Hz-kHz) | 100 to 10 |
| Microphone Impedance (ohm) | < 22000 |
| Sensitivity (dB) | 114 ± 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shock XT 7.1 Gaming Headset GHT-SHX-DIECBK-36
The Shock XT 7.1 Gaming Headset features oversized 50mm drivers, 7.1 premium virtual surround sound, in-line control and 8-level headband adjustments. All functions can be controlled via the hardware itself, and users can enjoy this headset while playing PC, Xbox One®, PS4™, Mac®, Mobile, and Nintendo® Switch.
50MM DRIVERS
The oversized 50mm drivers minimize distortion while producing clear and precise sounds at both low and high frequencies, ranging from 20Hz ~ 20KHz. Audio quality is softer and more wide ranged, thus providing users with greater clarity and detail when playing games, watching movies or listening to music.
7.1 VIRTUAL SURROUND SOUND
Equipped with 7.1 virtual surround sound technology, users can fully immerse themselves in 360° sound. Always know what is coming and where it is coming from!
COMFORTABILITY & PORTABILITY
Lightweight design with 8-level headband adjustments to fit almost any head size. The ear cups can swivel inwards. The bidirectional microphone is foldable when not in use, which also makes this headset a portable piece with superb comfort!
IN-LINE CONTROL
Provides easy configurations of volume, preset EQ (gaming, movies, music), 7.1 surround sound and microphone/volume mute. Mic communication is TeamSpeak certified!
CROSS-PLATFORM COMPATIBILITY
Compatible with PC, Xbox One®, PS4™, Mac®, Mobile and Nintendo® Switch™ via 3.5 mm cable.
*Y-cable converter included
*Xbox One controllers may require a Xbox One Stereo Headset Adapter (Sold separately)
The Shock XT 7.1 Gaming Headset features oversized 50mm drivers, 7.1 premium virtual surround sound, in-line control and 8-level headband adjustments. All functions can be controlled via the hardware itself, and users can enjoy this headset while playing PC, Xbox One®, PS4™, Mac®, Mobile, and Nintendo® Switch.
50MM DRIVERS
The oversized 50mm drivers minimize distortion while producing clear and precise sounds at both low and high frequencies, ranging from 20Hz ~ 20KHz. Audio quality is softer and more wide ranged, thus providing users with greater clarity and detail when playing games, watching movies or listening to music.
7.1 VIRTUAL SURROUND SOUND
Equipped with 7.1 virtual surround sound technology, users can fully immerse themselves in 360° sound. Always know what is coming and where it is coming from!
COMFORTABILITY & PORTABILITY
Lightweight design with 8-level headband adjustments to fit almost any head size. The ear cups can swivel inwards. The bidirectional microphone is foldable when not in use, which also makes this headset a portable piece with superb comfort!
IN-LINE CONTROL
Provides easy configurations of volume, preset EQ (gaming, movies, music), 7.1 surround sound and microphone/volume mute. Mic communication is TeamSpeak certified!
CROSS-PLATFORM COMPATIBILITY
Compatible with PC, Xbox One®, PS4™, Mac®, Mobile and Nintendo® Switch™ via 3.5 mm cable.
*Y-cable converter included
*Xbox One controllers may require a Xbox One Stereo Headset Adapter (Sold separately)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
