Spesifikasi
| Color | Black |
|---|---|
| P/N | GHT-IST-ANIBBK-34 |
| External In-Line Controiler | Yes |
| Driver Unit (mm) | 13 |
| Channel | Stereo |
| Back-Light | No |
| Dimensions (mm) | 166.81x5x186.83 |
| Frequency Response (Hz-kHz) | 20 to 40 |
| Graphical UI | No |
| Impedance (ohm) | 16 |
| Interface (mm) | 3.5 |
| Mic Directivity | Omni-Directional |
| Mic Sensitivity (dB) | -46±3 |
| Microphone Frequency (Hz-kHz) | 100 to 10 |
| Microphone Impedance (ohm) | < 22000 |
| Sensitivity (dB) | 103 ± 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ISURUS Pro V2 In-ear Gaming Headset GHT-IST-ANIBBK-34
The ISURUS Pro V2 is equipped with 13mm Hi-Res drivers and a built-in microphone that allows users to game, communicate and listen to music with clarity and quality. It comes with a steel-reinforced headband that is adjustable and detachable, its lightweight and portable design are bond for console and mobile users. Enjoy the ISURUS Pro V2 while playing PC, Xbox One®, PS4™, Mac®, Mobile, and Nintendo Switch.
13mm Hi-Res DRIVERS
The 13mm Hi-Res drivers provide supreme in-ear audio and frequency response from 20 Hz up to 40,000 Hz. Enjoy natural high-reliability, crisp trebles and powerful bass!
STEEL-REINFORCED HEADBAND
Adjustable headband design provides comfortable and secure fit, and can be worn around the neck when not in use.
The headband is also made detachable, giving users an alternate portability.
FIND THE PERFECT FIT
Interchangeable ear tips in large and small sizes. Fully embrace in your game sounds and music.
BUILT-IN MICROPHONE
The ISURUS Pro V2 includes a built-in microphone that is omni-directional and located right on the ear piece, furthermore, it is TeamSpeak certified. Call your shots and communicate with precision!
IN-LINE AUDIO CONTROL
Easy configurations of volume, play/pause and microphone mute controls on-the-fly. Never stop playing!
*May only support partial functions on certain devices.
CROSS-PLATFORM COMPATIBILITY
Compatible with PC, Xbox One®, PS4™, Mac®, Mobile and Nintendo® Switch™ via 3.5 mm cable.
*Y-cable converter included
*Xbox One controllers may require a Xbox One Stereo Headset Adapter (Sold separately)
PACKAGE CONTENTS
Includes two sets of additional ear-tips, a 4pin 3.5mm to 2X 3.5mm adapter, and a pouch.
The ISURUS Pro V2 is equipped with 13mm Hi-Res drivers and a built-in microphone that allows users to game, communicate and listen to music with clarity and quality. It comes with a steel-reinforced headband that is adjustable and detachable, its lightweight and portable design are bond for console and mobile users. Enjoy the ISURUS Pro V2 while playing PC, Xbox One®, PS4™, Mac®, Mobile, and Nintendo Switch.
13mm Hi-Res DRIVERS
The 13mm Hi-Res drivers provide supreme in-ear audio and frequency response from 20 Hz up to 40,000 Hz. Enjoy natural high-reliability, crisp trebles and powerful bass!
STEEL-REINFORCED HEADBAND
Adjustable headband design provides comfortable and secure fit, and can be worn around the neck when not in use.
The headband is also made detachable, giving users an alternate portability.
FIND THE PERFECT FIT
Interchangeable ear tips in large and small sizes. Fully embrace in your game sounds and music.
BUILT-IN MICROPHONE
The ISURUS Pro V2 includes a built-in microphone that is omni-directional and located right on the ear piece, furthermore, it is TeamSpeak certified. Call your shots and communicate with precision!
IN-LINE AUDIO CONTROL
Easy configurations of volume, play/pause and microphone mute controls on-the-fly. Never stop playing!
*May only support partial functions on certain devices.
CROSS-PLATFORM COMPATIBILITY
Compatible with PC, Xbox One®, PS4™, Mac®, Mobile and Nintendo® Switch™ via 3.5 mm cable.
*Y-cable converter included
*Xbox One controllers may require a Xbox One Stereo Headset Adapter (Sold separately)
PACKAGE CONTENTS
Includes two sets of additional ear-tips, a 4pin 3.5mm to 2X 3.5mm adapter, and a pouch.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
