Spesifikasi
| Color | Black |
|---|---|
| Built-in Microphone | Yes |
| External In-Line Controiler | Yes |
| Graphical UI | No |
| Dimensions (mm) | 38.7x28.5x25 |
| Interface (mm) | 3.5 |
| Back-Light | No |
| Channel | Stereo |
| Driver Unit (mm) | 13 |
| Frequency Response (Hz-kHz) | 20 to 20 |
| Impedance (ohm) | 32 |
| Mic Directivity | Omni-Directional |
| Mic Noise Cancelling | No |
| Mic Sensitivity (dB) | -52±2 |
| Microphone Frequency (Hz-kHz) | 20 to 20 |
| Microphone Impedance (ohm) | 22000 |
| Sensitivity (dB) | 97 ± 3 (at 1KHZ) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ISURUS EB Portable In-ear Music and Gaming
P/N:EHT-ISE-ANIBBK-33
The ISURUS EB is equipped with 13mm Hi-Fi dynamic drivers and a omnidirectional microphone that allows users to game, communicate and listen to music with clarity and quality. The ISURUS EB provides earbuds with exceptional ear-fit and comfort, broadening user options from traditional gaming headphones!
THE IN-EAR SOLUTION FOR ALL
Are you looking for an ear piece that sits off the ear lightly but still maintains decent sound quality? Do you want earphones that have all of the features of an ordinary gaming headphone? The ISURUS EB Portable In-ear Music and Gaming is the solution for all users who prefer in-ear over gaming headphones!
HI-FI DYNAMIC DRIVER
The 13mm Hi-Fi dynamic driver delivers supreme in-ear audio, with natural high-reliability, crisp trebles and powerful bass!
IN-LINE CONTROL AND MIC
Never stop playing! Play and pause buttons with integrated microphone for controls on-the-fly.
SOFT RUBBER CABLE DESIGN
Tangle-free soft rubber cables for uninterrupted gameplay!
MULTIPLATFORM READY
Designed with a 3.5mm jack that is multiplatform ready across PCs, laptops, consoles, and mobile devices. Game without limits!
VARIOUS EAR-FIT OPTIONS
Includes extra three sets of shark fin-tips and two sets of ear-tips. Size varieties allow users to achieve a comfortable and secure fit while effectively reducing unwanted noise.
P/N:EHT-ISE-ANIBBK-33
The ISURUS EB is equipped with 13mm Hi-Fi dynamic drivers and a omnidirectional microphone that allows users to game, communicate and listen to music with clarity and quality. The ISURUS EB provides earbuds with exceptional ear-fit and comfort, broadening user options from traditional gaming headphones!
THE IN-EAR SOLUTION FOR ALL
Are you looking for an ear piece that sits off the ear lightly but still maintains decent sound quality? Do you want earphones that have all of the features of an ordinary gaming headphone? The ISURUS EB Portable In-ear Music and Gaming is the solution for all users who prefer in-ear over gaming headphones!
HI-FI DYNAMIC DRIVER
The 13mm Hi-Fi dynamic driver delivers supreme in-ear audio, with natural high-reliability, crisp trebles and powerful bass!
IN-LINE CONTROL AND MIC
Never stop playing! Play and pause buttons with integrated microphone for controls on-the-fly.
SOFT RUBBER CABLE DESIGN
Tangle-free soft rubber cables for uninterrupted gameplay!
MULTIPLATFORM READY
Designed with a 3.5mm jack that is multiplatform ready across PCs, laptops, consoles, and mobile devices. Game without limits!
VARIOUS EAR-FIT OPTIONS
Includes extra three sets of shark fin-tips and two sets of ear-tips. Size varieties allow users to achieve a comfortable and secure fit while effectively reducing unwanted noise.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
