Thermaltake Gaming Headset Riing Pro RGB 7.1

Sebelum PPN:
Rp1.599.900
Spesifikasi
ColorBlack
P/NGHT-RPR-DIECBK-29
Retractable MicrophoneYes
External In-Line ControilerYes
Graphical UIYes
InterfaceUSB 3.0 x 2, USB 2.0 x 2, HD Audio x 1
Back-LightRGB
ChannelVirtual 3D 7.1 Surround
Driver Unit (mm)50
Frequency Response (Hz-kHz)20 to 20
Impedance (ohm)32
Lighting EffectsStatic, Pulse, RGB Spectrum, Blink, Music
Mic DirectivityOmni-Directional
Mic Noise CancellingYes
Mic Sensitivity (dB)-42±3
Microphone Frequency (Hz-kHz)100 to 10
Microphone Impedance (ohm)22000
Sensitivity (dB)99±3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RIING Pro RGB 7.1 Gaming Headset GHT-RPR-DIECBK-29
The RIING Pro RGB 7.1 is the next level gaming headset that features an omni-directional microphone, 7.1 premium virtual surround sound, and oversized 50mm drivers complimented with ESS ES9018 DAC and SABRE9601K amplifier. The headset comes with an in-line control box that offers convenient on-the-fly controls with memory foam based ear cups for comfortable and perfect fitment. Furthermore, it includes 16.8M RGB color illumination and five lighting effects controllable via the iTAKE engine software, choose your own battle colors!

50MM DRIVERS
The oversized 50mm drivers minimize distortion while producing clear and precise sounds at both low and high frequencies, ranging from 20Hz - 20KHz. Audio quality is softer and more wide ranged, thus providing users with greater clarity and detail when playing games, watching movies or listening to music.

SOUND & AMPLIFIER
The Riing Pro RGB 7.1 uses the ESS 9018 DAC, a single-chip solution that delivers 24-bit / 96kHz lossless playback with unprecedented dynamic range and ultralow distortion. Furthermore, with built-in SABRE9601K amplifier, users can now enjoy a whole new level of super punchy bass!

MEMORY FOAM
Game comfortably in these breathable memory foam based ear cups.

STRIKING VISUALS
16.8 million RGB color illumination across two separate zones, with five customizable lighting effects.

7.1 VIRTUAL SURROUND SOUND
Equipped with 3D virtualized surround sound technology, users can fully immerse themselves in 360° sound. Always know what is coming and where it is coming from!

IN-LINE CONTROL
Instant controls such as volume, 3D 7.1 surround sound, 4 EQ presets and microphone mute buttons that are just one tap away. Mic communication is TeamSpeak certified!

PERFECT FITMENT
hassle free auto headband adjustment that fits almost any head size.

iTAKE ENGINE SOFTWARE
Take control of dynamic lighting effects, speaker, microphone and equalizer settings via the iTAKE engine software.

TT RGB PLUS COMPATIBLE
SyncALL TT RGB PLUS compatible power, liquid cooling, case fan product lines for seamless color coordination of your ecosystem.
*This feature is enabled via TT RGB PLUS software, and at least one Thermaltake TT RGB PLUS product is required.

TT AI Voice Control
Give you full control over the TT RGB PLUS products with your voice. “SyncALL, Say”Hello TT”.

Sync with Razer Chroma Lighting
The iTAKE engine software now works with Razer Chroma. Users who have installed both the iTAKE and Razer Synapse 3 can experience synchronized gaming and RGB lighting effects with compatible TT RGB PLUS and Thermaltake

Works with Amazon Alexa
The iTAKE engine software works with Amazon Alexa Voice Service and allows you to control the lights by talking to an Alexa enabled device.

TT RGB PLUS Software
2.0 - New version of Thermaltake’s TT RGB PLUS patented software, providing more lighting effects and PC monitoring functions.
1.0 - Thermaltake’s patented software to synchronize TT RGB PLUS products with addressable LEDs.
Caution: TT RGB PLUS 2.0 and TT RGB PLUS 1.0 will overwrite one another; users can only install one version of TT RGB PLUS.

TT RGB PLUS 2.0 Software
The new version of Thermaltake’s TT RGB PLUS patented software, providing more lighting effects and PC monitoring functions.
Caution:
TT RGB PLUS 2.0 and TT RGB PLUS 1.0 will overwrite one another; users can only install one version of TT RGB PLUS.

Sync with Razer Chroma Lighting
All Thermaltake TT RGB PLUS products are able to connect into the Razer Chroma ecosystem, Razer Synapse 3. Users can experience synchronized gaming and RGB lighting effects on their TT RGB PLUS liquid cooling system and Razer gaming gear!

Works with Amazon Alexa
All Thermaltake TT RGB PLUS products support Amazon Alexa Voice Service, allowing you to give voice commands to the Alexa-enabled devices.

TT AI Voice Control
Give you full control over the TT RGB PLUS products with your voice. “SyncALL, Say”Hello TT”.
Note: TT AI Voice control and Amazon Alexa requires the use of at least one TT RGB PLUS software-enabled product to function.

Ulasan Produk

Tidak ada ulasan