Spesifikasi
| Color | Black |
|---|---|
| P/N | CL-F079-PL12SW-A |
| Fan Dimensions (mm) | 120x120x25 |
| Interface | Fan 2510-4P, LED 5V RGB Header |
| Fan Started Voltage (V) | 9.0 |
| Fan Rated Voltage (V) | 12 & 5 |
| Bearing Type | Hydraulic Bearing Gen. 2 |
| Connector | 4 Pin PWM |
| Fan Speed (rpm) | 500 ~ 1500 |
| Input Power (V/W) | 12-3.6, 5-4.8 (Fan*3) |
| Life Expectation (hour) | 40000 at 25°C |
| Max. Air Pressure (mm-H2O) | 1.59 |
| Maximum Air Flow (cfm) | 56.45 |
| Noise Level (dBa) | 25.8 |
| Rated Current (A) | Fan 0.1, LED 0.32 (one fan) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pure 12 ARGB Sync Radiator Fan TT Premium Edition (3-Fan Pack) CL-F079-PL12SW-A
120mm PWM controlled fan with a 16.8 million colors addressable LED ring that supports 5V RGB capable motherboards.
Pure 12 ARGB Sync Radiator Fan TT Premium Edition(3-Fan Pack)
Thermaltake Pure 12 ARGB Sync Radiator Fan TT Premium Edition features compression blades,hydraulic bearing,and a 16.8 million colors LED ring with 9 addressable LEDs that is ready to sync with 5V RGB capable motherboards from Asus,Gigabyte,MSI and AsRock.Users can easily switch RGB lighting effects using the ARGB controller that is included in the packet,or by ASUS Aura Sync,GIGABYTE RGB Fusion,MSI Mystic Light Sync and AsRock Polychrome software.Pure 12 ARGB Sync Radiator Fan delivers 16.8 million-color RGB illumination and unparalleled ventilation.
Sync with Motherboard RGB Software
Designed to synchronize with ASUS Aura Sync,GIGABYTE RGB Fusion,MSI Mystic Light Sync and AsRock Polychrome.It supports motherboards that have a 5V addressable RGB header,allowing you to control the lights directly from the above-mentioned software without installing any extra lighting software or controllers.For more details,please visit ASUS,GIGABYTE,MSI and AsRock official websites.
Switch LED Modes with ARGB Controller
The ARGB controller allows users to switch LED modes,LED colors,and LED Speeds when using a motherboard without a 5V addressable RGB header.Users can switch between flow,ripple,pulse,blink,wave,full light,RGB spectrum,and off modes with various colors and LED speeds options.
*The maximum signal output for one controller is 90 addressable LEDs.
Light Modes
There are seven LED modes and off mode,the order on the ARGB controller is:Wave,Full Light,RGB Spectrum,Off,Flow,Ripple,Pulse,and Blink.
Full Lighted–A static lighting with your color choice,including RGB colors and single color.
16.8 Million Colors LED Design
Featuring 9 addressable LEDs,great light coverage,and uniform color and brightness,the built-in LED ring can paint your build with 16.8 million colors.
9 Fan Blade Design
120mm fan with unique 9 blades design is engineered to generate higher airflow without compromising on ultra-silent operation.
Hydraulic Bearing with Low-Noise Design
The hydraulic bearing self-lubricates with a high-quality,friction-reducing substance,which lowers operation noise while improving thermal efficiency.The seal cap prevents lubricant leakage and extends the lifespan of the unit.
Anti-Vibration Mounting System
In-mold injection anti-vibration rubber pads provide a hassle-free usage with 80%protection coverage for all corners.
Sync with Motherboard RGB Software
Designed to synchronize with ASUS Aura Sync, GIGABYTE RGB Fusion, MSI Mystic Light Sync, and ASRock Polychrome. It supports motherboards with a 5V addressable RGB header, allowing you to control the lights directly from the software mentioned above without installing any extra lighting software or controllers. For more details, please visit ASUS, GIGABYTE, MSI, and ASRock official websites.
120mm PWM controlled fan with a 16.8 million colors addressable LED ring that supports 5V RGB capable motherboards.
Pure 12 ARGB Sync Radiator Fan TT Premium Edition(3-Fan Pack)
Thermaltake Pure 12 ARGB Sync Radiator Fan TT Premium Edition features compression blades,hydraulic bearing,and a 16.8 million colors LED ring with 9 addressable LEDs that is ready to sync with 5V RGB capable motherboards from Asus,Gigabyte,MSI and AsRock.Users can easily switch RGB lighting effects using the ARGB controller that is included in the packet,or by ASUS Aura Sync,GIGABYTE RGB Fusion,MSI Mystic Light Sync and AsRock Polychrome software.Pure 12 ARGB Sync Radiator Fan delivers 16.8 million-color RGB illumination and unparalleled ventilation.
Sync with Motherboard RGB Software
Designed to synchronize with ASUS Aura Sync,GIGABYTE RGB Fusion,MSI Mystic Light Sync and AsRock Polychrome.It supports motherboards that have a 5V addressable RGB header,allowing you to control the lights directly from the above-mentioned software without installing any extra lighting software or controllers.For more details,please visit ASUS,GIGABYTE,MSI and AsRock official websites.
Switch LED Modes with ARGB Controller
The ARGB controller allows users to switch LED modes,LED colors,and LED Speeds when using a motherboard without a 5V addressable RGB header.Users can switch between flow,ripple,pulse,blink,wave,full light,RGB spectrum,and off modes with various colors and LED speeds options.
*The maximum signal output for one controller is 90 addressable LEDs.
Light Modes
There are seven LED modes and off mode,the order on the ARGB controller is:Wave,Full Light,RGB Spectrum,Off,Flow,Ripple,Pulse,and Blink.
Full Lighted–A static lighting with your color choice,including RGB colors and single color.
16.8 Million Colors LED Design
Featuring 9 addressable LEDs,great light coverage,and uniform color and brightness,the built-in LED ring can paint your build with 16.8 million colors.
9 Fan Blade Design
120mm fan with unique 9 blades design is engineered to generate higher airflow without compromising on ultra-silent operation.
Hydraulic Bearing with Low-Noise Design
The hydraulic bearing self-lubricates with a high-quality,friction-reducing substance,which lowers operation noise while improving thermal efficiency.The seal cap prevents lubricant leakage and extends the lifespan of the unit.
Anti-Vibration Mounting System
In-mold injection anti-vibration rubber pads provide a hassle-free usage with 80%protection coverage for all corners.
Sync with Motherboard RGB Software
Designed to synchronize with ASUS Aura Sync, GIGABYTE RGB Fusion, MSI Mystic Light Sync, and ASRock Polychrome. It supports motherboards with a 5V addressable RGB header, allowing you to control the lights directly from the software mentioned above without installing any extra lighting software or controllers. For more details, please visit ASUS, GIGABYTE, MSI, and ASRock official websites.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
