Thermaltake Fan Pure Duo 12 ARGB

Sebelum PPN:
Rp699.900
Spesifikasi
ColorWhite
P/NCL-F097-PL12SW-A
Fan Dimensions (mm)120x120x25
InterfaceFan 2510-4P, LED 5V RGB Header
Started Voltage (V)9.0
Fan Rated Voltage (V)12 & 5
Bearing TypeHydraulic Bearing Gen. 2
Fan Speed (rpm)PWM 500 ~ 1500
Input Power (V/W)12-4.08, 5-2.8 (Fan*2)
Life Expectation (hour)40000 at 25°C
Max. Air Pressure (mm-H2O)1.72
Maximum Air Flow (cfm)56.51
Noise Level (dBa)28
Rated Current (A)Fan 0.17, LED 0.28 (one fan)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pure Duo 12 ARGB Sync Radiator Fan (2-Fan Pack)-White CL-F097-PL12SW-A
120mm PWM controlled fan with a 16.8 million color addressable LED ring that supports 5V RGB capable motherboards.

16.8 Million Color 2-LED Ring Design
Featuring 2 independent rings and 9 addressable LEDs on each ring, the Pure Duo fan gives great light coverage, uniform color and brightness. The built-in LED ring can light up your build with 16.8 million colors.

PWM Controlled Fan with 9 Fan Blade Design
PWM controlled fan with an unique 9 blade design is engineered to generate higher airflow whilst keeping quiet. The Pure Duo fans ensure more efficient cooling performance under intense operation.

Hydraulic Bearing with Low-Noise Design
The hydraulic bearing self-lubricates with a high-quality, friction-reducing substance, which lowers operation noise while improving thermal efficiency. The seal cap prevents lubricant leakage and extends the lifespan of the unit.

Anti-Vibration Mounting System
The In-mold injection anti-vibration rubber pads dampen the vibration of the fan allowing the fan to spin at higher levels without compromising noise levels. The fan is designed with 80% coverage for all corners, maintaining low noise levels when in operation.

Simply Switch LED Modes with the Preset Controller
The controller comprises of 7 preset lighting modes: wave, full light, rgb spectrum, flow, ripple, pulse and blink modes, which are easy to switch even without the 5V addressable RGB header on your motherboard. Not only can users switch modes, but switch colors and lighting speeds intuitively.
*The maximum signal output for one controller is 90 addressable LEDs.

Sync with Motherboard RGB Software
Designed to synchronize with ASUS Aura Sync, GIGABYTE RGB Fusion, MSI Mystic Light Sync and ASRock Polychrome. It supports motherboards that have a 5V addressable RGB header, allowing you to control the lights directly from the above-mentioned software without installing any extra lighting software or controllers. For more details, please visit ASUS, GIGABYTE, MSI and ASRock official websites.

Ulasan Produk

Tidak ada ulasan