Spesifikasi
| Color | Black |
|---|---|
| P/N | CL-P065-AL12SW-A |
| Compatibility | Intel LGA 1200/1156/1155/1151/1150/775 AMD AM4/FM2/FM1/AM3+/AM3/AM2+/AM2 |
| Dimensions (LxWxH) (mm) | 127x76x153.5 |
| Heatsink Material | Aluminium Fins, Copper Heatpipes |
| Fan Dimensions (LxWxH) (mm) | 120x120x25 |
| Acoustical Noise (dBA) | 26.33 |
| Air Flow (CFM) | 43.34 |
| Air Pressure (mm-H2O) | 1.18 |
| Cooling Power (W) | 130 |
| Fan Quantity | 1pc |
| Fan Speed (rpm) | PWM 300-1500 |
| Input Power (W) | 5.76 |
| Life Time/Fan Life Time (hour) | 30000 |
| Pin Connect | 5V RGB header – 2Pin 2510 - 3Pin |
| Rated Current (A) | 0.48 |
| Rated Voltage (V) | 12 |
| Start Voltage (V) | 6.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
UX200 ARGB Lighting CPU Cooler
CL-P065-AL12SW-A
UX200 ARGB Lighting CPU Cooler comes with the high air flow blades and U-shape copper heatpipes. Built-in ARGB LEDs delivers a vibrant lighting effect that also supports motherboard sync. Compatible with universal Intel and AMD socket.
16.8 M TRUE RGB COLOR
Featuring 15 high lumen addressable LEDs with 16.8 million colors, UX100 gives you the vivid RGB lighting experience. Enjoy the reliable cooling performance and magnificent visual effect with UX100.
SYNC WITH MOTHERBOARD RGB SOFTWARE
Designed to synchronize with ASUS Aura Sync, ASRock RGB LED, GIGABYTE RGB Fusion and MSI Mystic Light Sync. UX100 supports motherboards that have a 5V addressable RGB header, allowing you to control the lights directly.
HIGH VOLUME AIRFLOW DESIGN
The fan blades are built to generate a large volume of air passing through the aluminum heatsink at any angle for the steady air flow and cooling quality.
RELIABLE HYDRAULIC BEARING
The hydraulic bearing self-lubricates with a high quality, friction-reducing substance that lowers operation noise and enhance thermal efficiency. The seal cap prevents leakage of the lubricant and extends the lifespan of the unit.
EASY TO INSTALL
The mounting kit offers hassle-free installation. UX100 includes all-in-one back-plate is compatible with all the latest Intel and AMD CPU socket.
Intel: LGA 1156/1155/1151/1150/775
AMD: AM4/AM3+/AM3/AM2+/AM2/FM2/FM1
Sync with Motherboard RGB Software
Designed to synchronize with ASUS Aura Sync, GIGABYTE RGB Fusion, MSI Mystic Light Sync, and ASRock Polychrome. It supports motherboards with a 5V addressable RGB header, allowing you to control the lights directly from the software mentioned above without installing any extra lighting software or controllers. For more details, please visit ASUS, GIGABYTE, MSI, and ASRock official websites.
CL-P065-AL12SW-A
UX200 ARGB Lighting CPU Cooler comes with the high air flow blades and U-shape copper heatpipes. Built-in ARGB LEDs delivers a vibrant lighting effect that also supports motherboard sync. Compatible with universal Intel and AMD socket.
16.8 M TRUE RGB COLOR
Featuring 15 high lumen addressable LEDs with 16.8 million colors, UX100 gives you the vivid RGB lighting experience. Enjoy the reliable cooling performance and magnificent visual effect with UX100.
SYNC WITH MOTHERBOARD RGB SOFTWARE
Designed to synchronize with ASUS Aura Sync, ASRock RGB LED, GIGABYTE RGB Fusion and MSI Mystic Light Sync. UX100 supports motherboards that have a 5V addressable RGB header, allowing you to control the lights directly.
HIGH VOLUME AIRFLOW DESIGN
The fan blades are built to generate a large volume of air passing through the aluminum heatsink at any angle for the steady air flow and cooling quality.
RELIABLE HYDRAULIC BEARING
The hydraulic bearing self-lubricates with a high quality, friction-reducing substance that lowers operation noise and enhance thermal efficiency. The seal cap prevents leakage of the lubricant and extends the lifespan of the unit.
EASY TO INSTALL
The mounting kit offers hassle-free installation. UX100 includes all-in-one back-plate is compatible with all the latest Intel and AMD CPU socket.
Intel: LGA 1156/1155/1151/1150/775
AMD: AM4/AM3+/AM3/AM2+/AM2/FM2/FM1
Sync with Motherboard RGB Software
Designed to synchronize with ASUS Aura Sync, GIGABYTE RGB Fusion, MSI Mystic Light Sync, and ASRock Polychrome. It supports motherboards with a 5V addressable RGB header, allowing you to control the lights directly from the software mentioned above without installing any extra lighting software or controllers. For more details, please visit ASUS, GIGABYTE, MSI, and ASRock official websites.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
