Thermaltake S500 TG

Sebelum PPN:
Rp2.199.900
Spesifikasi
ColorBlack
TypeMiddle Tower Case
P/NCA-1O3-00M1WN-00
SeriesS Series
Dimension (HxWxD) (mm)565x240x500 (22.2x9.4x19.7inch)
ClearanceCPU cooler height limitation: 172mm VGA length limitation: 282mm(With HDD Rack) 400mm(Without HDD Rack) PSU length limitation: 220mm
Cooling SystemRear (exhaust) : 120x120x25 mm fan (1000rpm, 16 dBA) Front (intake) : 140x140x25 mm fan (1000rpm, 20dBA)
Drive Bays (inch)Accessible 2.5x2 or 3.5x 2 (HDD Rack); HIDDEN 2.5x 1(HDD Bracket) ; 2.5x2 or 3.5x1(HDD Bracket)
Expansion Slots8
Fan Support (mm)Front: 3x120, 3x140, 2x200 Top: 3x120, 2x140, 2x200 Rear: 1x120
I/O PortUSB 3.0 x 2, USB 2.0 x 2, HD Audio x 1, Reset Button x 1
MaterialSPCC
Model S500 TG
Motherboards Size (inch)6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX)
PSUStandard PS2 PSU (optional)
Side Panel4mm Tempered Glass x1(Left)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S500 Tempered Glass Mid-Tower Chassis CA-1O3-00M1WN-00
S500 TG Mid-tower case comes with one tempered glass panel on the left, one pre-installed 140mm front fan and one 120mm rear fan, supporting motherboards up to ATX.

Thermaltake S500 Tempered Glass Edition Mid Tower Chassis
S500 Tempered Glass Edition mid-tower chassis combines sophistication and elegance and is all built with a modern Steel case construction. The S500 is manufactured with one Tempered glass side panel. Two preinstalled standard fans, 140mm at the front and 120mm at the rear to enable outstanding ventilation. S500 TG incorporates a full modular design, vertical radiator & GPU mount, Patented Rotational PCI-E slots, and the support for 200mm fans. The flexibility is limitless for high-end components.
For storage this case has four drive trays with modular drive racks, delivering advanced storage capacity and great liquid cooling expansion. S500 TG is a great fit for users who are looking for a modern and stylish chassis.

TT Premium
To continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast.

Tt LCS Certified
Tt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.

Sleek Steel Design
Full metal and glass construction with sleek front panel design.

Built-in PSU Cover and Riser GPU Bracket
The built-in PSU cover with a ventilated design can improve airflow and hide those unsightly cables. The integrated riser GPU support bracket not only prevents the graphic card from sagging, but helps reduce the weight on the motherboard PCI-E slots.

Patented Rotational PCI-E 8 Slots Design
With Patented Rotational PCI-E slots, you can choose the way you want to display graphic cards vertically which helps you gain flexible space for system.

Tempered Glass Window
The 4mm tempered glass window on the side of the S500 TG is built to be more durable, scratch resistant, and transparent for an advanced view of your hardware.

Superior Hardware and Liquid Cooling Support
The S500 TG has outstanding expandability. It can support a CPU cooler with a maximum height of 172mm, dual expansion slot VGA of up to 400mm in length without an HDD rack, and a power supply with a length of up to 220mm. Optimized for excellent cooling capability with one 140mm exhaust front fan and one 120mm rear fan preinstalled, S500 TG is able to house up to three 140mm or two 200mm front fans, up to two 200mm fans on top, and a radiator up to 360mm on top and 420mm at the front to allow users to build their desired high-end system.

Handy I/O Ports
Two 3.0 USB and two 2.0 USB ports on top-front panel to grant direct access when needed.

Ulasan Produk

Tidak ada ulasan