Thermaltake Versa T35 TG ARGB

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorBlack
TypeMiddle Tower Case
P/NCA-1R7-00M1WN-00
SeriesVersa
Dimension (HxWxD) (mm)416x210x480 (16.38x8.27x18.9inch)
ClearanceCPU cooler height limitation: 150mm PSU length limitation: 160mm(With HDD Rack) 200mm(Without HDD Rack) VGA length limitation: 300mm RAM height limitation: 60mm(With radiator series)
Cooling SystemRear (exhaust) : 1x120x120x25mm fan (1000rpm, 16 dBA)
Drive Bays (inch)Accessible 2x3.5 or 2.5 (HDD Rack); HIDDEN 2x2.5 (HDD Bracket)
Expansion Slots7
Fan Support (mm)Front: 3x120 or 2x120 or 1x120 2x140 or 1x140 2x200 or 1x200 Top: 2x120 or 1x120 2x140 or 1x140 Rear: 1x120
I/O Port1 x USB 3.0, 2 x USB 2.0, 1 x HD Audio,
MaterialSPCC
Model Versa T35 TG RGB
Motherboards Size (inch)6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX)
PSUStandard PS2 PSU (optional)
Radiator Support (mm)Front: 1x360 or 1x240 or 1x120 1x 280 or 1x140 Top: 1x240 or 1x120 Rear: 1x120
Side Panel4mm Tempered Glass x2(Left & Front)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versa T35 Tempered Glass RGB Mid-Tower Chassis CA-1R7-00M1WN-00
Versa T35 TG RGB comes with two tempered glass panels at the front and on the left, one preinstalled 120mm standard rear fan and supports motherboards up to ATX.

Thermaltake Versa T35 Tempered Glass RGB Mid Tower Chassis
Designed for PC builders who want a sleek, liquid-looking supported case with great airflow and a crystal-clear tempered glass panel – the Versa T35 Tempered Glass RGB Mid Tower Chassis is the ultimate and budget friendly PC. Beautifully constructed with two tempered glass panels at the front and on the side allows you to display your interior hardware. The front RGB light bar controlled by the RGB button on the I/O ports further highlights the unique design of the case. Moreover, just like Versa T25 TG, the Versa T35 TG RGB can fit 200mm fans at the front for a greater intake. It supports a huge range of air and liquid cooling hardware, high-end GPUs and even a handy PSU cover in the base.

TT Premium
To continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast.

Built-in PSU Cover
Comes with a full-length PSU cover with a ventilated design to enhance airflow and hide those unsightly cables.

Tempered Glass Window
The two 4mm tempered glass windows at the front and on the side of the Versa T35 TG RGB are built to be more durable, scratch resistant, and transparent for viewing the hardware.

Dust Reduction
A handy magnetic fan filter on the top simply attaches for easy dust filtration and particulate protection. At the base of the chassis, additional fan filters can provide excellent protection against both dirt and dust.

Hardware and Liquid Cooling Support
Versa T35 TG RGB has excellent expandability. It can support a CPU cooler with a maximum height of 150mm, VGA length up to 300mm in length, 60mm RAM height limitation (with radiator), and a power supply with a length of up to 200mm (without HDD Rack). Optimized for excellent cooling capability with one 120mm exhaust rear fan preinstalled, Versa T35 TG RGB is able to house up to two 200mm front fans, up to two 140mm fans on top, and a radiator of up to 360mm at the front and 240mm on the top to allow users to build their desired high-end system.

Handy I/O Ports
One 3.0 USB and two 2.0 USB ports on the top to grant direct access when needed.

Ulasan Produk

Tidak ada ulasan