Thermaltake The Tower 900

Sebelum PPN:
Rp5.099.900
Spesifikasi
ColorWhite
TypeFull Tower Case
P/NCA-1H1-00F6WN-00
SeriesThe Tower
Dimension (HxWxD) (mm)752x423x483 (29.6x16.7x19inch)
ClearanceCPU cooler height limitation: 260mm VGA length limitation: 400mm PSU length limitation: 220mm
Cooling SystemTop (exhaust) : 140x140x25mm Turbo fan (1000rpm, 16dBA)x2
Drive Bays (inch)Accessible 1x5.25; HIDDEN 6x3.5 or 2.5 (With HDD Cage) 2x2.5 (With HDD tray)
Expansion Slots8
Fan Support (mm)Left Side: 4x120, 4x140 Right Side: 4x120, 4x140 Top: 2x120, 2x140 Rear: 2x120, 2x140 HDD Cage: 1x120, 1x140
I/O PortUSB 3.0 x 4, HD Audio x 1
MaterialSGCC
Model The Tower 900
Motherboards Size (inch)6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX) , 12x13 (E-ATX)
PSUStandard PS2 PSU (optional)
Radiator Support (mm)Left / Right Side: 1x480, 1x560
Side PanelTempered Glass x 3 (5mm thickness)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Tower 900 Snow Edition CA-1H1-00F6WN-00
Design Collaboration by Thermaltake and Watermod France. The Tower 900 Snow Edition Tempered Glass E-ATX panoramic viewing gaming computer case.

The Tower 900 Snow Edition E-ATX Vertical Super Tower Chassis by Thermaltake
Designed in collaboration with Watermod France, The Tower 900 Snow Edition by Thermaltake represents Thermaltake’s passion for innovation, the spirit of Watemod France, and our vision to expand chassis design for enthusiasts to build into a new era of ESPORTS modding culture. The Tower 900 is the premium choice from TT Thermaltake supporting a vertical mounting design, high quality 5mm thick tempered glass panels, and unrivaled expansion capabilities for massive custom liquid cooling systems.

TT Premium
To continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast.

Tt LCS Certified
Tt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.

Design Collaboration by Thermaltake and Watermod France
In collaboration with Watermod France, The Tower 900 reflects the passion for creating a new angle of chassis design. Inspiring the concept of vertical mounting, surrounded in durable tempered glass, The Tower 900 expands our vision to create a new era in ESPORTS modding culture, globally.

5mm Thick Tempered Glass Window with Stunning Viewing
The Tower 900 delivers the ultimate experience in PC hardware viewing by taking presentation to the next level. It is the first close frame chassis but designed with an open view among Thermaltake’s case category. The large tempered glass panels feature 5mm thickness, and serve to simultaneously protect and showcase all components in the build. The Tower 900 is the perfect balance between functionality and aesthetics!

Welcome to the Showcase
The entire design of the Tower 900 showcases it's system presentation to enthusiast looking for a streamlined presentation. Unlike most cases on the market, The Tower 900 eliminates the issue with “GPU SAG” allowing vertical mounting of multi-GPU configurations on an E-ATX platform. Constructed with a chamber concept design, isolation of high capacity radiators allows additional interior space without compromising on maximum cooling performance. Capable of supporting dual-loop liquid cooling systems with modular capabilities allowing endless configurations, take on The Tower for your next showcase.

DMD – Dismantlable Modular Design
The Tower 900 enables user to freely build the system from the ground up with given modular panels, racks, brackets, and pre-design mounting arrays. No more unreachable screw corners or gaps and enjoys installation in a breeze with Dismantlable Modular Design.

Superior Expansion
Designed for high-end gaming system compatibility, the Tower 900 supports motherboards up to standard E-ATX, tower CPU coolers with a maximum height of 260mm, and multi-GPU configurations, vertically mounted, up to 400mm in length. Further, a “1+6+2” modular drive bay design allow users to easily install up to one 5.25”, six 2.5inch/3.5inch (with HDD cage) and two 2.5inch (with HDD tray) storage devices. The removable drive device racks give users plenty of flexibility to gain maximum interior space needed for maximum cooling performance and proper cable management improving overall case ventilation.

Unparalleled Cooling Ability
The Tower 900 has the capability to deliver excellent cooling efficiency, and enables users to build extreme air/liquid cooling systems with high-end, large graphics cards, treated by DIY/AIO liquid-cooling systems and air-cooling units. Supporting up to dual 560mm DIY liquid cooling radiators or a 360mm AIO liquid cooler, cooling possibilities just got real. Most uniquely, the right side and left side of the case are designed with various mounting points for radiators to provide proper space and placement when building DIY/AIO configurations.

Ulasan Produk

Tidak ada ulasan