Sebelum PPN:
Rp1.899.900 - Rp1.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Mini Tower Case |
|---|---|
| Series | The Tower |
| Dimension (HxWxD) (mm) | 462.8x266x266 (18.2x10.5x10.5inch) |
| Clearance | CPU cooler height limitation: 190mm VGA length limitation: 330mm PSU length limitation: 180mm |
| Cooling System | Top(exhaust): 120x120x25 mm Standard fan (1500rpm, 35.8 dBA)x1 Rear(exhaust): 120x120x25 mm Standard fan (1500rpm, 35.8 dBA)x1 |
| Drive Bays (inch) | Accessible 2x2.5 (with side bracket); HIDDEN 2x3.5 (without rear fan) |
| Expansion Slots | 2 |
| Fan Support (mm) | Top: 1x120, 1x140 Rear: 1x120, 1x140 Top of the PSU Cover: 1x120, 1x140 |
| I/O Port | USB 3.2 (Gen 2) Type-C x 1, USB 3.0 x 2, HD Audio x 2 |
| Material | SPCC |
| Motherboards Size (inch) | 6.7x6.7 (Mini ITX) |
| PSU | Standard PS2 PSU (optional) |
| Radiator Support (mm) | Top: 1x120 |
| Side Panel | Tempered Glass x 3 (4mm thickness) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Tower 100 Mini Chassis CA-1R3-00S1WN-00
The Tower 100 is a vertically designed mini-ITX chassis with panoramic viewing. It comes with two preinstalled 120mm standard fans and three 4mm tempered glass windows at the front, on left and right side.
The Tower 100 Mini Chassis
Designed to expand the legacy of The Tower 900 E-ATX Super Tower Chassis, The Tower 100 Mini Chassis is the newest member of The Tower Series. It features three 4mm tempered glass windows for a stunning view and two preinstalled 120mm standard fans on top and at the rear for exhaust. It is a much smaller version of The Tower 900 with dimensions of 462.8mm (Height), 266mm (Width), 266mm (Depth).
Though it may not be the smallest Mini-ITX chassis on the market, it is a highly capable one that can fit high-end components like the RTX 30 Series Graphics Cards. The Tower 100 Mini Chassis is designed to target users who have a limited space at their workplace or at home, or those who simply do not want their PC to take too much space. No matter if you are a regular users, gamers, or content creators, etc. you will find it ideal and can place it almost anywhere in your room.
TT Premium
To continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast.
Tempered Glass Panels With Panoramic View
The three 4mm tempered glass windows of The Tower 100 are thicker and more scratch resistant when compared to standard acrylic. It not only creates a panoramic view for displaying internal components but also gives users an easy and quick access once the top panel and the three tempered glass windows are removed.
Excellent Dust Filtration
The Tower 100 has well-designed removal magnetic fan filters on the back, on inner two sides, and at the inner bottom layer. At the base, the removable filters provide excellent dust protection and dirt reduction, ensuring a dust-free environment.
Sophisticated Space Design
Sophisticated space design maximizes the capcity of The Tower 100 for PC components support and helps tidy up cable management.
Air Intake and Exhaust
People may have concern about the cooling performance of a mini-ITX chassis. However, the cold air intakes and hot air exhausts are well-developed, ensuring the interior temperature stays low at all times.
Idle and Full-load Temperature
To let our customers better understand the thermal performance of The Tower 100 Mini Chassis, we ran a test system at idle and full-load. We used AIDA64 Extreme Portable and FurMark ASUS ROG Edition both running at the same time for 30 minutes, and the thermal images were taken with Testo 885-2 Thermal Imaging Camera.
Hardware Support and Cooling Solution
The Tower 100 has good hardware support. It can support a CPU cooler with a maximum height of 190mm, VGA with maximum length of 330mm, a power supply with a length of up to 180mm, two 2.5” SSDs with the side bracket, and two 2.5” or two 3.5” HDD at the rear (without rear fan). Although The Tower 100 is a mini-ITX case, it is still optimized for good cooling. The case comes with two preinstalled 120mm standard fans on top and at the rear for thermal extraction. Moreover, you can put one extra 120mm or 140mm fan on the top of the PSU cover and a 120mm All-in-One CPU cooler can be fitted on the top for basic watercooling.
Handy I/O Ports
Two 3.0 USB and one USB 3.1 (Gen 2) Type C ports are placed on the top panel to grant direct access when needed.
DMD: Dismantlable Modular Design
Strip your case down to the bones and install elements when and as you need them with our modular design. The Tower 100 features modular panels, racks, brackets, and pre-designed mounting arrays. No more unreachable screw corners or gaps, installation can be a breeze with our Dismantlable Modular Design.
The Tower 100 is a vertically designed mini-ITX chassis with panoramic viewing. It comes with two preinstalled 120mm standard fans and three 4mm tempered glass windows at the front, on left and right side.
The Tower 100 Mini Chassis
Designed to expand the legacy of The Tower 900 E-ATX Super Tower Chassis, The Tower 100 Mini Chassis is the newest member of The Tower Series. It features three 4mm tempered glass windows for a stunning view and two preinstalled 120mm standard fans on top and at the rear for exhaust. It is a much smaller version of The Tower 900 with dimensions of 462.8mm (Height), 266mm (Width), 266mm (Depth).
Though it may not be the smallest Mini-ITX chassis on the market, it is a highly capable one that can fit high-end components like the RTX 30 Series Graphics Cards. The Tower 100 Mini Chassis is designed to target users who have a limited space at their workplace or at home, or those who simply do not want their PC to take too much space. No matter if you are a regular users, gamers, or content creators, etc. you will find it ideal and can place it almost anywhere in your room.
TT Premium
To continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast.
Tempered Glass Panels With Panoramic View
The three 4mm tempered glass windows of The Tower 100 are thicker and more scratch resistant when compared to standard acrylic. It not only creates a panoramic view for displaying internal components but also gives users an easy and quick access once the top panel and the three tempered glass windows are removed.
Excellent Dust Filtration
The Tower 100 has well-designed removal magnetic fan filters on the back, on inner two sides, and at the inner bottom layer. At the base, the removable filters provide excellent dust protection and dirt reduction, ensuring a dust-free environment.
Sophisticated Space Design
Sophisticated space design maximizes the capcity of The Tower 100 for PC components support and helps tidy up cable management.
Air Intake and Exhaust
People may have concern about the cooling performance of a mini-ITX chassis. However, the cold air intakes and hot air exhausts are well-developed, ensuring the interior temperature stays low at all times.
Idle and Full-load Temperature
To let our customers better understand the thermal performance of The Tower 100 Mini Chassis, we ran a test system at idle and full-load. We used AIDA64 Extreme Portable and FurMark ASUS ROG Edition both running at the same time for 30 minutes, and the thermal images were taken with Testo 885-2 Thermal Imaging Camera.
Hardware Support and Cooling Solution
The Tower 100 has good hardware support. It can support a CPU cooler with a maximum height of 190mm, VGA with maximum length of 330mm, a power supply with a length of up to 180mm, two 2.5” SSDs with the side bracket, and two 2.5” or two 3.5” HDD at the rear (without rear fan). Although The Tower 100 is a mini-ITX case, it is still optimized for good cooling. The case comes with two preinstalled 120mm standard fans on top and at the rear for thermal extraction. Moreover, you can put one extra 120mm or 140mm fan on the top of the PSU cover and a 120mm All-in-One CPU cooler can be fitted on the top for basic watercooling.
Handy I/O Ports
Two 3.0 USB and one USB 3.1 (Gen 2) Type C ports are placed on the top panel to grant direct access when needed.
DMD: Dismantlable Modular Design
Strip your case down to the bones and install elements when and as you need them with our modular design. The Tower 100 features modular panels, racks, brackets, and pre-designed mounting arrays. No more unreachable screw corners or gaps, installation can be a breeze with our Dismantlable Modular Design.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
