Thermaltake View 71 TG ARGB

Sebelum PPN:
Rp3.699.900
Spesifikasi
ColorBlack
Case TypeFull Tower Case
P/NCA-1I7-00F1WN-03
SeriesView
Dimension (HxWxD) (mm)592x274x577 (23.3x10.8x22.7 inch)
ClearanceCPU cooler height limitation: 190mm VGA length limitation: 310mm(With HDD Rack) 410mm(Without HDD Rack) PSU length limitation: 220mm (Without Bottom Fan)
Cooling SystemFront (intake) : 140x140x25 ARGB fan (1000rpm, 22.8 dBA)x2 Rear (exhaust) : 140x140x25 ARGB fan (1000rpm, 22.8 dBA)
Drive Bays (inch)Accessible 2.5x4 or 3.5x4 (HDD Rack) HIDDEN 2.5x6 or 3.5x3
Expansion Slots8+2
Fan Support (mm)Front: 3x120, 2x140 Top: 3x120, 3x140 Rear: 1x120, 1x140 Bottom: 2x120
I/O PortUSB 3.0 x 2, USB 2.0 x 2, HD Audio x 1, RGB Button x 1
MaterialSPCC
Model View 71 TG ARGB
Motherboards Size (inch)6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX), 12x13(E-ATX)
PSUStandard PS2 PSU (optional)
Radiator Support (mm)Front: 1x360, 1x420 Top: 1x360, 1x420 Rear: 1x120, 1x140 Right: 1x360, 1x420 Bottom: 1x240
Side Panel5mm Tempered Glass x 4 (Left & Right & Front & Top)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
View 71 Tempered Glass ARGB Edition CA-1I7-00F1WN-03
The Thermaltake View 71 TG ARGB is a stunning full tower case which comes with three pre-installed 140mm ARGB fans, built-in power cover, and can support motherboards up to E-ATX.

Thermaltake View 71 Tempered Glass ARGB Edition Full Tower Chassis
Designed to expand the legacy of the View Series lineup, the View 71 Tempered Glass ARGB Edition full-tower chassis features three 140mm 5V ARGB fans with two at the front and one at the rear for outstanding ventilation. Its seven drive trays with modular drive racks deliver advanced storage capacity and excellent liquid cooling expansion. This elegant chassis utilizes swing-out side panels, and is enclosed in four-side 5mm tempered glass panels for users to demonstrate their DIY handwork and showcase their internal components. With support for the latest PC hardware, the View 71 TG ARGB Edition is not only fascinating in appearance but comes with endless possibilities for pc lovers.

TT Premium
To continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast.

Tt LCS Certified
Tt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.

We've Got You Covered
The View 71 TG ARGB comes with three pre-installed 140mm 5V ARGB fans, with two at the front and one on the back. The fans feature 9 addressable LEDs, hydraulic bearings for near silent operation and 16.8 million color illumination. This helps guarantee high airflow and access to tons of awesome lighting modes. The fans can be controlled using a simple interface built into the I/O panel or utilising your motherboards software, allowing you to cycle through seven different lighting modes and a range of different color options.

Sync with Motherboard RGB Software
Designed to synchronize with ASUS Aura Sync, GIGABYTE RGB Fusion, MSI Mystic Light Sync and ASRock Polychrome. It supports motherboards that have a 5V addressable RGB header, allowing you to control the lights directly from the above-mentioned software without installing any extra lighting software or controllers. For more details, please visit ASUS, GIGABYTE, MSI and ASRock official websites.

Tempered Glass Panels
The chassis comes with four 5mm tempered glass panels, thicker and more scratch resistant when compared to standard acrylic. Swing Doors on either side allow user easy access to the internal components as well as the ability to remove the doors entirely for complete access to the internals. On top of this, the enlarged window design enables you to display and admire all your components in their full RGB glory.

Fully Customisable
The View 71 TG ARGB comes with full modular drive cages that allow easy installation/removal and maximizes the interior space for custom cooling loops. Above all, the tool-less drive bay design allows users to freely interchange the 3.5” and 2.5” hard-drives to suit their particular needs.

Vertical GPU Mount
Specially designed with dual GPU placement options, the View 71 TG ARGB has support for both vertical and horizontal graphics card layouts. With dual PCI-E slot designs (and an optional PCI-e riser cable), the included riser GPU support bracket can not only prevent the graphics card from sagging, but also help reduce the overall weight on the motherboard.

Thermaltake TT Premium PCI-E 3.0 Extender (Optional) – Supports a wide range of GPU solutions. This is an extreme high-speed cable with highly-routable design, EMI shielding with conducting polymer are crafted for meeting the most demanding system. Available in 300mm, 600mm and 1000mm length.

Vertical Radiator View (VRV)
Turn the tides on traditional radiator mounting and bring out the glorious view of custom loop or all-in-one radiator applications with vertical radiator viewing. Supporting proper placement for 120mm and 140mm radiator applications up to 420mm in length, gain more compatibility when pairing up both CPU and GPU cooling solutions. Take on even more with custom loop options for enthusiast grade cooling, fitment and flow.

Tool-Free Installation
Innovative 3.5” and 2.5” tool-free drive bay design minimizes the hassles of installation/removal, allowing users to freely interchange the 3.5” and 2.5” storage drives to secure and store with ease.

Extensive Hardware and Liquid Cooling Support
The View 71 TG ARGB Edition has plenty of space for advanced AIO/DIY liquid cooling components and supports all kinds of AIO liquid cooling solutions. It is able to hold up to triple 420mm custom liquid cooling radiators and up to 360mm AIO liquid coolers. Most importantly, the case design is optimized for providing users a quick way to access the drain valve without having to tilt the entire PC when draining coolant from the loop. Moreover, the View 71 TG ARGB Edition maximizes airflow with three built-in 140mm 5V ARGB fans. Options for up to three 120mm front fans, combined with two bottom mount 120mm fan locations and top rails to mount up to three 120mm or 140mm fans.

DMD: Dismantlable Modular Design
Strip your case down to the bones and install elements when and as you need them with our modular design. The View 71 TG ARGB features modular panels, racks, brackets, and pre-design mounting arrays. No more unreachable screw corners or gaps, installation can be a breeze with our Dismantlable Modular Design.

Sync with Motherboard RGB Software
Designed to synchronize with ASUS Aura Sync, GIGABYTE RGB Fusion, MSI Mystic Light Sync, and ASRock Polychrome. It supports motherboards with a 5V addressable RGB header, allowing you to control the lights directly from the software mentioned above without installing any extra lighting software or controllers. For more details, please visit ASUS, GIGABYTE, MSI, and ASRock official websites.

Ulasan Produk

Tidak ada ulasan