Thermaltake View 51 TG ARGB

Sebelum PPN:
Rp3.699.900 - Rp3.899.900
Spesifikasi
ColorBlack
Case TypeFull Tower Case
SeriesView
Dimension (HxWxD) (mm)550x315x525 (21.65x12.4x20.67 inch)
ClearanceCPU cooler height limitation: 175mm VGA length limitation: 300mm(With Water Pump) 440mm(Without Water Pump) PSU length limitation: 200mm
Drive Bays (inch)Accessible 2x2.5 (With HDD Bracket) HIDDEN 2x3.5 or 2.5 (With HDD Cage)
Expansion Slots8
Fan Support (mm)Front: 2x200 or 1x200 3x140 or 2x140 or 1x140 3x120 or 2x120 or 1x120 Top: 2x200 or 1x200 3x140 or 2x140 or 1x140 3x120 or 2x120 or 1x120 Rear: 1x120, Right: 3x120 or 2x120 or 1x120 2x140 or 1x140 Bottom: 3x120 or 2x120 or 1x120
I/O Port1 x USB 3.1 (Gen 2) Type C, 2 x USB 2.0, 2 x USB 3.0, 1 x HD Audio, 1 x RGB Buttom
MaterialSPCC
Motherboards Size (inch)6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX), 12x10.5 (E-ATX)
PSUStandard PS2 PSU (optional)
Radiator Support (mm)Front: 1x360 or 1x240 or 1x120 1x280 or 1x140 Top: 1x360 or 1x240 or 1x120 1x280 or 1x140 Right: 1x360 or 1x240 or 1x120 1x280 or 1x140 Bottom: 1x360 or 1x240 or 1x120
Side Panel3 x Tempered Glass (4mm thickness)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
View 51 Tempered Glass ARGB Edition CA-1Q6-00M1WN-00
The Thermaltake View 51 TG ARGB is a specially constructed full tower case from the View Series chassis which comes with two preinstalled 200mm 5V ARGB fans at the front, one preinstalled 120mm 5V ARGB fan at the rear, and can support motherboards up to E-ATX (up to 10.5inch wide).

Thermaltake View 51 Tempered Glass ARGB Edition Full Tower Chassis
Designed to expand the legacy of the View Series lineup, the View 51 Tempered Glass ARGB Edition full-tower chassis features two 200mm 5V ARGB fans at the front and one 120mm 5V ARGB fan at the rear providing outstanding ventilation. This elegant chassis utilizes swing-out side panels, and is enclosed with 4mm tempered glass panels on three sides for users to demonstrate their DIY handwork and showcase their internal components. The I/O ports are positioned vertically on the right side of the front panel with tempered glass windows on its left. Different from other View Series chassis’, the View 51 TG ARGB can hold up to two 200mm fans at the front and on the top. With support for the latest PC hardware, the View 51 TG ARGB Edition is not only fascinating in appearance but comes with endless possibilities for PC lovers.

TT Premium
To continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast.

Tt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.

We’ve Got You Covered
The View 51 TG ARGB comes with two preinstalled 200mm 5V ARGB fans at the front and one 120mm 5V ARGB fan at the rear. The fans feature 9 addressable LEDs, hydraulic bearings for near silent operation and 16.8 million color illumination. This helps guarantee high airflow and access to tons of awesome lighting modes. The fans can be controlled by using a simple interface built into the I/O panel or utilising your motherboards software, allowing you to cycle through seven different lighting modes and a range of different color options.

Tempered Glass Window
The chassis comes with three 4mm tempered glass panels, thicker and more scratch resistant when compared to standard acrylic. A swing door on the left side allows users to easily access the internal components as well as the ability to remove the doors entirely for complete access to the internals. On top of this, the enlarged window design enables you to display and admire all your components in their full RGB glory.

Smart Space Design
Sophisticated space design located on the right side of the case provides a neat area for PSU placement and cable management.

Vertical GPU Mount and Patented Rotational PCI-E 8 Slot
Specially designed with dual GPU placement options, the View 51 TG ARGB has support for both vertical and horizontal graphics card layouts. With dual PCI-E slot designs (and an optional PCI-e riser cable), the included riser GPU support bracket will not only prevent the graphics card from sagging, but also help reduce the overall weight on the motherboard.

Thermaltake TT Premium PCI-E 3.0 Extender (Optional) – Supports a wide range of GPU solutions. This is an extreme high-speed cable with highly-routable design, EMI shielding with conducting polymer are crafted for meeting the most demanding system. Available in 300mm, 600mm and 1000mm in length.

Dust Reduction
Two magnetic super fine fan filters with excellent protection and reduction against dirt on the right side and another easily removable filter at the bottom.

Airflow In and Out
Thanks to the dedicated design of the View 51 TG ARGB, the airflow within the case moves smoothly, ensuring the interior temperature stays low at all times.

Opportunities For High-End Expansion
View 51 TG ARGB has excellent expandability. It can support a CPU cooler with a maximum height of 175mm, two-way VGA placement of up to 440mm in length (without water pump), a power supply with a length of up to 200mm. The View 51 TG ARGB is optimized for advanced AIO/DIY liquid cooling components and supports all kinds of AIO liquid cooling solutions. It is able to hold up to 360mm custom liquid cooling radiator and up to 360mm AIO liquid coolers. Three ARGB fans are preinstalled with two 200mm at the front and one 120mm at the rear. Moreover, the View 51 TG ARGB can also house up to three 140mm fans at the front and on the top.

Ulasan Produk

Tidak ada ulasan