Thermaltake Divider 300 TG ARGB

Sebelum PPN:
Rp5.099.900 - Rp5.199.900
Spesifikasi
Case TypeMid Tower Case
SeriesDivider
ClearanceCPU cooler height limitation: 145mm VGA length limitation: 360mm(With radiator) 390mm(Without radiator) PSU length limitation: 180mm (With HDD Cage) 220mm(Without HDD Cage)
Expansion Slots7 (Rotatable Patented Design)
Fan Support (mm)Front: 3x120, 2x120, 1x120 2x140, 1x140 Top: 1x120, 1x140 Right (M/B Side): 2x120, 1x120 Rear: 1x120
I/O PortUSB 3.2 (Gen 2) Type-C x 1, USB 3.0 x 2, HD Audio x 1
MaterialSPCC
Model Divider 300 TG ARGB
Motherboards Size (inch)6.7x6.7 (Mini ITX), 9.6x9.6 (Micro ATX), 12x9.6 (ATX)
OtherDrive Bays : Total of 2x3.5inch HDDs and 5x2.5inchSSDs or Total of 7x2.5inch SSDs
PSUStandard PS2 PSU (optional)
Radiator Support (mm)Front: 1x360, 1x240, 1x120 1x280, 1x140 Right (M/B Side): 1x240, 1x120 Rear: 1x120
Side PanelTempered Glass x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Divider 300 TG ARGB Mid Tower Chassis CA-1S2-00M1WN-01
The Divider 300 TG ARGB is an ATX mid tower chassis that comes with three preinstalled 120mm 5V ARGB front fans, two 3mm tempered glass windows at the front and on the left side, and can support up to a standard ATX motherboard.

Divider 300 TG ARGB Mid Tower Chassis
Thermaltake designed a brand-new case series that contains a mixture of open frame style elements and customizable options blending all the functionalities into the Divider Series. The most exceptional feature of the Divider 300 TG ARGB Mid Tower Chassis is the two symmetrical triangular pieces comprised of a steel panel and tempered glass window. These panels are tool-free and easy to remove, offering a clear view of the components inside. Moreover, the Divider 300 TG ARGB comes with three preinstalled 120mm 5V ARGB front fans and one standard rear fan. The front fans can sync with RGB motherboard software from ASUS, GIGABYTE, MSI, and ASRock. They are addressable and deliver 16.8 million-color RGB illumination and unparalleled ventilation. The Divider 300 TG ARGB Mid Tower Chassis is the next-gen gaming PC case for regular users, enthusiasts, and gamers, giving them unprecedented satisfaction.

TT Premium
To continue achieving the corporate mission of delivering the perfect user experience, Thermaltake developed “TT Premium” with the essence of combining supreme quality products with a new logo design. TT Premium is far more than just a guarantee of quality. Behind the name, it represents the passion in DIY, Modding and Thermaltake’s desire to be the most innovative brand in the PC hardware market. To satisfy the demand of the high-end PC users, TT Premium follows its core values of Excellent Quality, Unique Design, Diverse Combinations and Boundless Creativity to provide a high performance PC product for every enthusiast.

Three Preinstalled 120mm 5V ARGB Front Fans
The Divider 300 TG ARGB comes with three 120mm 5V ARGB front fans which can be either controlled by the physical RGB button on the I/O panel or motherboard software from ASUS, GIGABYTE, MSI, and ASRock. There are 27 RGB lighting modes to play around with when using the physical RGB button, and it’s simple to switch between physical button control and motherboard software control by long pressing the RGB button for three seconds.

Tempered Glass Panels
The two 3mm tempered glass windows at the front and on the left side of the Divider 300 TG ARGB are thicker and more scratch resistant when compared to standard acrylic. The triangular tempered glass window can be removed individually, giving you an additional option to show your components and system.

PSU Cover & Riser GPU Support Bracket
The built-in PSU cover is designed to hide unsightly cables with overall good ventilation. The Riser cable bracket not only enables vertical GPU installation, but also helps reduce the weight on the PCI-E slots.

Display It Your Way
Patented rotational PCI-E slots give you the option to display your graphics card either horizontally or vertically, creating plenty of flexible space for your system.

Excellent Dust Filtration
The Divider 300 TG ARGB has well-designed removal magnetic fan filters on the top and inner right side. At the base, the removable filters provide excellent dust protection and dirt reduction, ensuring a dust-free environment.

Air Intake and Exhaust
The cooling performance of the Divider 300 TG ARGB is admirable. The venting gaps on two sides of the front tempered glass allow an optimal air intake and additional cooling for exhaust is located at the top and rear of the case.

Idle and Full-load Temperature
To let our customers better understand the thermal performance of the Divider 300 TG ARGB Mid Tower Chassis, we ran a test system at idle and full-load. We used AIDA64 Extreme Portable and FurMark ASUS ROG Edition both running at the same time for 30 minutes, and the thermal images were taken with Testo 885-2 Thermal Imaging Camera.

Ulasan Produk

Tidak ada ulasan