SAMICK Middle Flanged Type Linear Bushing

Sebelum PPN:
Rp429.900
Spesifikasi
Nominal Shaft Diameter (mm)16
Basic Load Rating Dynamic (mm)1230
Basic Load Rating Statistic (mm)2350
Diameter dr. (mm)16
Dimension D1 (mm)48
Dimension H (mm)6
Dimension K (mm)37
Dimension L (mm)32
Dimension PCD (mm)38
Dimensions d (mm)28
Dimensions d1 (mm)4.5
Dimensions d2 (mm)8
Dimensions h (mm)4.4
No. Of Ball Circuit 5
Squareness (µm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Note1) Dynamic load rating is based of the nominal life 50km.
          In case of 100km, C on the table need to be divided by 1.26
          Ex) LM12's 50km basis dynamic load rating C=410N
                LM12's 100km basis dynamic load rating C100=410 / 1.26=325.40N
Note2) Based on the weight of resin retainer

Ulasan Produk

Tidak ada ulasan