Spesifikasi
| Color | Black |
|---|---|
| Dimensions (HxWxD) (mm) | 43x103x69 |
| Connection Modes | Bluetooth, Wireless (dongle) |
| Wireless Transmission (GHz) | 2.4 |
| Bluetooth Version | Bluetooth 4.0, Bluetooth 3.0 |
| Battery Life (months) | Up to 12 |
| Buttons | 6 including a side scroll-wheel |
| Compability | Windows XP/Vista/7/8/10, macOS, iOS, Android, Chrome OS |
| DPI | 1600, Adjustable |
| DPI Switch | Yes |
| Drivers | Yes |
| EAN | 6940056177452 |
| Nano USB Receiver | Plug & Play |
| Nano USB Receiver Storage Compartment | Yes |
| Operating Distance | Up to 10 m range, 360° coverage |
| Silent Click | No |
| Tracking technology | Optical |
| USB type | 3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multi-mode Wireless Optical Mouse MT550
- Reliable multi-mode wireless connection: connect via Bluetooth 3.0, 4.0 and wireless 2.4 GHz
- Connect to multiple devices
- Switch among connected devices in one click
- Comfortable elegant design
- Fully adjustable 1600 high-resolution DPI sensor
- Up to 12 months Battery Life (months)
Switch among multiple connected devices in one click
Connect to all your devices with the MT550. It automatically pairs the working device, connects to multiple devices, and easily switches among them in a click of a button. Multi-tasking across devices has never been easier.
Adjustable DPI high definition sensor
As sensitive as you want, you can adapt the MT550 mouse in 4 DPI levels. The mouse’s optical HD sensor resolution can be toggled between 600 DPI (for maximum precision) and 1600 DPI maximum speed) at the press of a button.
Up to 12 months Battery Life (months)
With Rapoo’s energy-saving technology and power switch, you can use MT550 mouse without replacing batteries for up to 12 months.
- Reliable multi-mode wireless connection: connect via Bluetooth 3.0, 4.0 and wireless 2.4 GHz
- Connect to multiple devices
- Switch among connected devices in one click
- Comfortable elegant design
- Fully adjustable 1600 high-resolution DPI sensor
- Up to 12 months Battery Life (months)
Switch among multiple connected devices in one click
Connect to all your devices with the MT550. It automatically pairs the working device, connects to multiple devices, and easily switches among them in a click of a button. Multi-tasking across devices has never been easier.
Adjustable DPI high definition sensor
As sensitive as you want, you can adapt the MT550 mouse in 4 DPI levels. The mouse’s optical HD sensor resolution can be toggled between 600 DPI (for maximum precision) and 1600 DPI maximum speed) at the press of a button.
Up to 12 months Battery Life (months)
With Rapoo’s energy-saving technology and power switch, you can use MT550 mouse without replacing batteries for up to 12 months.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
