Spesifikasi
| Connection Modes | Bluetooth, Wireless (dongel) |
|---|---|
| Connections (GHz) | 2.4 |
| Bluetooth Version | Bluetooth 4.0, Bluetooth 3.0 |
| Battery Life (months) | 9 |
| Compability | Windows XP/Vista/7/8/10, macOS, iOS, Android, Chrome OS |
| Drivers | Yes |
| Nano USB Receiver | Plug & Play |
| Nano USB Receiver Storage Compartment | Yes |
| Operating Distance | Up to 10 m range, 360° coverage |
| Silent Click | Yes |
| Tracking technology | Optical |
| USB type | 3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multi-mode Wireless Silent Optical Mouse M100 Silent
- Reliable multi-mode wireless connection: connect via Bluetooth 3.0, 4.0, and 2.4 GHz
- Connect to multiple devices
- Switch among connected devices in one click
- High resolution 1300 DPI sensor
- Silent click
- Up to 9 months Battery Life (months)
Switch among multiple connected devices in one click
Connect to all your devices with the M100 Silent. It automatically pairs the working device, connects to multiple devices, and easily switches among them in a click of a button. Multi-tasking across devices has never been easier.
High-resolution 1300 DPI sensor
Experience smooth navigation. With the high-resolution DPI sensor, accuracy is no longer left to chance. Enjoy responsive and smooth cursor control on practically every surface.
The sound of silence
The silent mouse switches allow you to use your mouse freely without disturbing others. This mouse is perfect for late-night projects at home, use at public places and while traveling.
Up to 9 months Battery Life (months)
Thanks to Rapoo’s energy-saving technologies, combined with the on/off switch, you can use the M100 Silent mouse without replacing batteries for up to 9 month
- Reliable multi-mode wireless connection: connect via Bluetooth 3.0, 4.0, and 2.4 GHz
- Connect to multiple devices
- Switch among connected devices in one click
- High resolution 1300 DPI sensor
- Silent click
- Up to 9 months Battery Life (months)
Switch among multiple connected devices in one click
Connect to all your devices with the M100 Silent. It automatically pairs the working device, connects to multiple devices, and easily switches among them in a click of a button. Multi-tasking across devices has never been easier.
High-resolution 1300 DPI sensor
Experience smooth navigation. With the high-resolution DPI sensor, accuracy is no longer left to chance. Enjoy responsive and smooth cursor control on practically every surface.
The sound of silence
The silent mouse switches allow you to use your mouse freely without disturbing others. This mouse is perfect for late-night projects at home, use at public places and while traveling.
Up to 9 months Battery Life (months)
Thanks to Rapoo’s energy-saving technologies, combined with the on/off switch, you can use the M100 Silent mouse without replacing batteries for up to 9 month
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
