Senator 13 Function 8-Blade Tool

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp259.900
Spesifikasi
TypeMulti-Tool
Overall Length (mm)160
Handle MaterialStainless Steel
Blade Edge TypeSerrated
Blade MaterialSteel
Blade OperationFolding
Blade ShapeStraight
Compatible MaterialsPlastic
Hand PreferenceRight/Left Hand
Handle ColourBlue
Number of Functions13
Part NumberSEN5585020K
ReusabilityMultiple Use/Non-replaceable Blades

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A range of folding pliers with 'pen-knife' style blades. Featuring knives, can/bottle openers, metal/wood files (single and double cut), screwdrivers, chisels, saw blades, rules, wire benders, fish scalers, hook removers etc. Ideal for maintenance engineers, DIY enthusiast, fishermen and hobbyists. Manufactured from the finest quality steel.

MTP813: 8 Blade - 13 Function

All stainless steel body and blades with plastic outer body case.

Easy to open blades.

Folds down to a compact 30 x 100mm.

Plier overall dimensions: 60 x 160mm.

Functions: 60mm clipt point super sharp knife blade, 7.5 x 25mm flat screwdriver, 5 x 22mm flat screwdriver, 2 x 20mm flat screwdriver, 25mm awl/punch tool, No.0 x 25mm crosspoint driver, inch graduated ruler with fish descaler and hook remover, tin opener, long nosed pliers with flat and curved serrated jaws, bypass action wire cutters.

Ulasan Produk

Tidak ada ulasan