Kennedy Hydraulic Bottle Jack 2-Tonne Maximum Height (Dongkrak Botol)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp719.900
Spesifikasi
Standards MetComplies with the EC Machinery Directive; GS and TUV approved
Lifting Capacity (t)2
Lifting Height Max. (mm)260
Lifting Height Min. (mm)140
Maximum Saddle Adjustment (mm)48
Weight Each (Kg)2.4
Product TypeBottle Jack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality, ultra-strong bottle jack - designed for effortless lifting. Can be used vertically or angled to 3 degrees from a vertical position.


Features and Benefits

- Features a wide, rugged base that provides excellent stability and strength

- Provides peace of mind - all critical stress points on the jacks are reinforced for added durability and dependability

- Cast iron bases with a steel cylinder housing and an adjusting notched saddle

- Fitted with an overload protection valve


Typical Applications

- Suitable for lifting or positioning vehicles, machinery, houses and/or other building structures but after lifting, loads must be immediately supported by jack stands

Standards Met

- Complies with the EC Machinery Directive

- GS and TUV approved


Notes

- Handle also operates hydraulic release

Ulasan Produk

Tidak ada ulasan