Matlock Step-A- 3 Tread (Tangga Pijakan Dorong)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Load Capacity (kg)Max load as Step Unit : 150
Wheel Diameter (mm)100
Platform Height (mm)750
Sack Truck Dimensions (WxDxH) (mm)490x450x1265
Size Folded (WxDxH) (mm)470x90x1265
Standards MetComplies to EN131
Product Type3 Tread Step-A-Truck
Step Unit Dimensions (WxDxH) (mm)470x735x1190
Toe Plate Size (mm)390x280
Tread Size (WxD) (mm)375x210
Weight Each (Kg)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-purpose units, simple and easy to convert from steps to sack trucks. Versatile - neat and compact with large toe plate and wide step treads and easy to use foam rubber handle. Comply to EN-131 Standard.

Load capacity: sack truck - 60kg, step unit - 150kg.

Dimensions:(W x D x H)

2 tread:

Folded: 460 x 70 x 990mm.

Sack truck: 480 x 490 x 990mm.

Step unit: 470 x 530 x 920mm.

Platform height: 490mm.

Toe plate size: 390 x 280mm.

Tread size: 375 x 210mm.

3 Tread:

Folded: 470 x 90 x 1265mm.

Sack truck: 490 x 450 x 1265mm.

Step unit: 470 x 735 x 1190mm.

Platform height:750mm.

Toe plate size:390 x 280mm.

Tread size: 375 x 210mm.

Ulasan Produk

Tidak ada ulasan