Kennedy A35 Mounted Point

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp39.900
Spesifikasi
Diameter (mm)25
Abrasive MaterialAluminium Oxide
GradeRA46
Maximum RPM38000
Shaft Diameter (mm)6
Shape ReferenceA35
Length (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality 'A' Shape Mounted Points - with a Shank Diameter of 6mm.


Features and Benefits

- All points are aluminium oxide with 'rubenite' as standard, providing vastly improved durability & reliability

- Available in a wide range of shapes and sizes to suit every need


Typical Applications

- Suitable for portable die and straight hand grinders

- For all general purpose grinding and deburring on steels and most metals


Notes

- Shank diameters are metric as listed below with inch sizes available on request

- Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only

Ulasan Produk

Tidak ada ulasan