Offis A4 Snap Frame With Chrome Stand

Sebelum PPN:
Rp1.199.900
Spesifikasi
TypeFree Standing Board
Dimensions (mm)1050-1450 Height
ColourWhite
MaterialSnap-frame
Number of Compartments1
To Fit Paper SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight frames for indoor or outdoor use. Attractive cushion profile' frames made from smooth satin finish Aluminium. A clear flexible plastic front sheet protects the contents from dust and contact. Height adjustable tubular steel stand features a ratchet slider machanism to allow rapid adjustment. Mirror chrome finish. Ideal for use in lobbies, receptions or as a temporary traffic direction sign. Height range 1050mm - 1450mm. Base diameter 245mm. Weight 2.5kg.

Ulasan Produk

Tidak ada ulasan