Kennedy Air Filter Unit

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp769.900
Spesifikasi
Operating Temperature Range (°C)-10 to 60
Additional FeaturesMaximum Pressure Inlet (15bar)
Drain TypeSemi-Auto
Port Size (inch)3/8
Pressure Range (bar)0 to 8
Maximum Flow Rate (L/minute)1900
Product TypeAir Regulator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual/Semi-Auto drain as standard, 20µm element, simply unscrew bowl for servicing. Integral mounting provision. Use individually or as part of a combination unit. Pressure range: 0-8 bar Max Inlet: 15 bar. Temperature range: -10°C to 60°C.

Filtration Standard: 25mu.

Body: Technopolymer

Bowl: Polycarbonate with protector.

Filtration size: 20µm.

Ulasan Produk

Tidak ada ulasan