Kennedy Air/Hyd Floor Standing Workshop Press 20-Tonne 2018 Version

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp19.999.900
Spesifikasi
Base Size (WxD) (mm)750x700
Capacity (t)20
Min/Max Height of Ram to Table (mm)35 to 870
Ram Stroke (mm)185
Table Aperture (mm)105
Work Bed Adjustable Height (mm)8x120
Additional FeaturesIndustrial & Automotive Application
Overall Height (mm)1800
Overall Width (mm)770
Product TypeBench Press
Weight Each (Kg)76
Working Table Width (mm)545

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications.

20 Tonnes

Sturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.

Ulasan Produk

Tidak ada ulasan