Matlock Clamp Hose Assorted Zinc Plated (Klem Selang)

Sebelum PPN:
Rp1.599.900 - Rp3.199.900
Spesifikasi
Standards MetDIN 3017
MaterialSteel
Band Width (mm)9.0 and 12
Fastening MethodWorm Drive
Surface TreatmentPassivated Zinc Plated
Band Thickness (mm)0.6
Diameter Min - Max (mm)9 - 178
Type of Hose ClipAssorted Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-slip worm drive. Precision manufactured from the finest British steels to BS 5315. Passivated zinc finish gives double protection.

For automotive, gas, plumbing and agricultural applications.

Both sets contain size 000 to size 8. (9 to 178mm diameter).

Standards

- Conforms to to BS 5315


Notes

- Actual product may vary in colour between yellow zinc plated and plain silver zinc plated

Ulasan Produk

Tidak ada ulasan