Kennedy B65 Mounted Point

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp25.900
Spesifikasi
Diameter (mm)3
Abrasive MaterialAluminium Oxide
GradeRA120
Maximum RPM100000
Shaft Diameter (mm)3
Shape ReferenceB65
Length (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
B' Shape - Shank Diameter 3mm


Features and Benefits

- All points are aluminium oxide with 'rubenite' as standard for all general-purpose grinding and deburring on steels and most metals

- Durable and reliable constrution


Typical Applications

- Suitable for portable die and straight hand grinders


Notes

- Shank diameters are metric as listed below with inch sizes available on request

- Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only

Ulasan Produk

Tidak ada ulasan