Kennedy Back Cap Short

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp33.900
Spesifikasi
Thread Size (inch)3/8 UNF
To SuitType WP17/18/26
Length (mm)24
Product TypeShort back cap
Part NumberKEN8857710K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To suit all 17/18/26 type TIG torches, these back caps are designed to put pressure on the collet holding the electrode whilst welding, in order to reduce the risk of the electrode shorting out.


Features and Benefits

- Aids in preventing the tungsten electrode from shorting out

- Available in two sizes to suit your needs

- Simple yet effective insulator to hold the electrode in place whilst welding


Typical Applications

- TIG welding


Notes

- Please note images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly

Ulasan Produk

Tidak ada ulasan