AVON Black Global Sleeving Large

Sebelum PPN:
Rp8.899.900
Spesifikasi
TypeReel
ColourBlack
Length (m)50
Diameter Range (mm)400 - 800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Exceptional, effective and economical protection for all kinds of products.


Features and Benefits

- Ideal protection for machined components during production and storage.

- Also widely used to protect ceramics, glass and other fragile components/products through storage and distribution.

- Designed to help prevent both surface and impact damage.

- 'Cushion' products during transportation.

- 6 colour-coded sizes.

- High stretch capability handles products/components up to 400mm diameter.

- Exceptional formability and flexibility means irregular and intricate shapes can be protected.

- Supplied in purpose-designed dispenser cartons.


Notes

- We will be pleased to supply samples of Avon protective sleeving for assessment. Please contact your local branch.

- Universal Sample Boxes: 956-200.

- Images are for illustration purposes only

Ulasan Produk

Tidak ada ulasan