Kennedy Brass Identity Discs 1-100

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900
Spesifikasi
TypeNumbered 1 - 100 30mm Identification Disc
Weight per 100 (kg)2.5
MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for all identification uses component/batch labelling, store/user tracking, key identification and other similar applications, these identity discs are a simple yet effective way of labelling your desired objects. With a 30mm outside diameter, each disc has a punched hole for attaching and can be purchased individually or as a batch of 100.


Features and Benefits

- Can be purchased with either a silver or gold finish depending on your requirements

- Robust aluminium construction makes for a durable product

- Can be purchased individually or as a box of 100 to suit your needs

- Punched hole allows you to attache the disc to your desired object


Typical Applications

- Component/Batch Labelling

- Retail

- Automotive

Ulasan Produk

Tidak ada ulasan