Indexa Universal Tool Locking Fixture BT/DIN/CAT 40 (Dudukan Alat)

Sebelum PPN:
Rp6.199.900
Spesifikasi
To SuitBT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal - BT-DIN-CAT Taper Type

Made from cast aluminium with machined carbon steel fittings, these fixtures are an invaluable asset in your machine shop. Universal in use, suitable for BT,

DIN and CAT tool holders. Designed to give maximum protection for your tool holder whilst enabling strong gripping power to be exerted in both horizontal and vertical positions. It is tough but remains light in weight and its compact design makes it ideal for mounting on a work table or tool cart.

Overall dimensions (L x W x H)

Taper size 40: 200 x 155 x 100mm.

Taper size 50: 270 x 210 x 145mm.

Ulasan Produk

Tidak ada ulasan