Spesifikasi
| Blade/Head Material | Carbon Steel |
|---|---|
| Includes | Garden Rake |
| Number of Pieces | 11 |
| Handle Material | Aluminium |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This country garden set includes 11 pieces of garden essentials. All tools possess carbon steel heads, aluminium handles and soft rubber grips. The set is complete by a Heavy Duty Polythene Garden Bag and a pair of Size 10 Canadian Rigger Gloves.
Features and Benefits
- All tools possess carbon steel heads for durability
- 11 piece set ensures you have the correct tool to hand when undertaking any garden work
- Soft rubber grips bolster user comfort, control and grip
- Aluminium handles on each tool are highly robust
Contents
- Hand Trowel
- Weeding Fork
- Bulb Planter
- Digging Spade
- Fork
- Garden rake
- Dutch hoe
- Lawn rake
- Bypass Secateurs
- Heavy Duty Polythene Garden Bag
- Size 10 Canadian Rigger Gloves
Typical Applications
- Gardening
- Contracting
Features and Benefits
- All tools possess carbon steel heads for durability
- 11 piece set ensures you have the correct tool to hand when undertaking any garden work
- Soft rubber grips bolster user comfort, control and grip
- Aluminium handles on each tool are highly robust
Contents
- Hand Trowel
- Weeding Fork
- Bulb Planter
- Digging Spade
- Fork
- Garden rake
- Dutch hoe
- Lawn rake
- Bypass Secateurs
- Heavy Duty Polythene Garden Bag
- Size 10 Canadian Rigger Gloves
Typical Applications
- Gardening
- Contracting
Ulasan Produk
Tidak ada ulasan




















































































































































