Kennedy Cantilever Toolbox Tool Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
IncludesPro-Torq Screwdrivers: 5.5x100mm, 6.5x150mm, 8x200mm Flat, No.0, No.2 and No.3 Crosspoint
Number of Pieces62
Kit TypeGeneral
InsulatedNo
Product TypeGeneral Purpose Tool Kit in Cantilever Tool Box

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Five compartment cantilever tool box with specially moulded trays to facilitate enhanced tool control. Padlock hole for additional security.

Toolbox dimensions: 470x220x245mm.

Contents:

- Sockets: 8-32mm, M10 and M14 spark plug

- 250mm sliding 'T'-handle

- 125mm & 250mm extensions, 75mm wobble extension

- Quick release 72T rubber hatchet handle

- 375mm/15" jointed knurl gripped swivel handle

- Universal joint

- Combination spanners: 6-24mm

- Pro-Torq screwdrivers: 5.5x100mm, 6.5x150mm and 8x200mm flat, No.0, No.2 and No.3 cross point

- Pro-Torq pliers: 180mm/7" combination, 150mm/6" snipe nose and 165mm/6½" diagonal

- Metric L-wrench ball driver set - 1.5-10mm

Ulasan Produk

Tidak ada ulasan