Kennedy Compounding Foam M14X2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp549.900
Spesifikasi
TypeBuffing and Polishing Foam
Thread SizeM14x2.0
Thickness (mm)50
ColourWhite
Overall Diameter (mm)150
Attachment TypeThreaded Centre Hole
Compatible MaterialsPainting Surfaces including LVHM
Compatible Tool TypePortable Power Tools
MaterialFoam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
White Compounding Foam

A range of professional polishing foams for use with all makes of power tools.


Features and Benefits

- Offers a complete surface finishing solution

- Very firm material, ideal for all modern paints including LVHM

- Excellent results with all leading makes of compound and polish


Notes

- All pads are 150mm diameter x 50mm deep

Ulasan Produk

Tidak ada ulasan