Matlock Convex Outdoor Traffic Safety Mirror

Sebelum PPN:
Rp3.199.900
Spesifikasi
Dimensions (mm)508x762
Overall Width (mm)762
MaterialPolymir
Mirror TypeExterior
Overall Height (mm)508

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-purpose convex mirror exterior use in areas with limited views or blind spots. Ideal for use in carparks or monitoring entrances such as shops, offices, building entrances, etc.

Features:

-Complete with integral visor

-Polymir mirror, unbreakable and anti-UV treated

-High quality, sharp image without distortion

-Offers 90° views (2 directions)

-Supplied with fixing brackets

Ulasan Produk

Tidak ada ulasan

Halaman Terkait