Kennedy Cupped 100% Wool Mix Compounding Pad

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp969.900
Spesifikasi
TypeBuffing Pad
Thickness (mm)50
ColourWhite
Overall Diameter (mm)220
Compatible Tool TypePolishing Machines
MaterialWool
Compatible MaterialsAcrylic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality, hook n loop backed cupped super buffing pads. Made from a 100% wool mix, for superior results.


Features and Benefits

- Twisted 100% wool pads - provides fast results on large areas

- Hook-n-loop backed for ease of use


Typical Applications

- For use with 178mm sander polisher pads

Ulasan Produk

Tidak ada ulasan

Halaman Terkait