Kennedy Deep Impact Socket 3/8inch Square Drive

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp59.900 - Rp80.900
Spesifikasi
Size SystemMetric
Socket DepthDeep
Drive Size (inch)3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Constructed from chrome high quality molybdenum alloy steel with a black oxidised finish, these 3/8" drive deep impact sockets from Kennedy are a must have for your toolkit.


Features and Benefits

- Sizes are permanently laser etched onto each socket for easy selection

- Black oxidised finish resists wear and bending

- Quality material delivers a long lasting and reliable product

Standards

- DIN3129

Ulasan Produk

Tidak ada ulasan