KOBE Drift Key (Mata Bor Bobok Beton)

Sebelum PPN:
Rp119.900
Spesifikasi
Shank typeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SDS Series Arbors - a range of core drills and accessories designed to turn your existing drill into an all-in-one powerhouse. Combining excellent durability with class-leading quality, these arbors and accessories will outlast any job you throw at them.


Notes

Multiple Sizes and fittings available

- SDS Short Series Arbor: 85mm

- SDS Long Series Arbor: 240mm

- Hex Short Series Arbor: 110mm

- Hex Long Series Arbor: 240mm

Ulasan Produk

Tidak ada ulasan