Sitesafe Earth Rammer Steel Square Head

Sebelum PPN:
Rp1.099.900
Spesifikasi
Head Width (mm)25
Action TypeRamming
Blade/Head MaterialSteel
Head Weight (kg)4.5
Head Length (mm)130
Overall Length (mm)1280
Compatible MaterialsAshphalt
MaterialHandle; Tubular Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a heavy, compact square head constructed from steel, this earth rammer is the cost effective way to level ground before commencing building work. Supplied with a tubular steel metal shaft, you can make quick work of compacting areas of tarmac or asphalt as well as earth, sand and backfill.


Features and Benefits

- Manufactured from tubular steel making it a durable product even with extended usage

- Square, steel head is the ideal shape for compacting materials effectively

- Can be used on earth, tarmac, asphalt and sand making it a versatile product


Typical Applications

- Used for compacting areas of tarmac, asphalt or for tamping down backfill during the erection of fence posts as well as for leveling earth before building work commences

Ulasan Produk

Tidak ada ulasan