Kennedy Final Polishing Foam M14X2

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp549.900
Spesifikasi
TypeBuffing and Polishing Foam
Thread SizeM14x2.0
Thickness (mm)50
ColourRed
Overall Diameter (mm)150
Attachment TypeThreaded Centre Hole
Compatible Tool TypePortable Power Tools
MaterialFoam

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A range of professional polishing foams for use with all makes of power tools. Offers a completesurface finishing solution. All pads are 150mm diameter x 50mm deep.

Red Final Polishing Foam

Ultra soft reticulated foam for final polishing/finishing. Designed to allow free flow of air.

Ulasan Produk

Tidak ada ulasan