Yamoto Flat Bit Socket 1/2inch Sq. Dr.

Sebelum PPN:
Rp249.900
Spesifikasi
Overall Length (mm)55
MaterialChrome Vanadium Steel
Size SystemMetric
Bit TypeSlotted
Socket Size (mm)14
Socket DepthStandard
Bit Length (mm)20
Drive Size (inch)1/2
Drive TypeSquare
Finish/CoatingChrome Plated Mirror Finish
Socket TypeScrewdriver Bit Socket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For insertion and removal of fasteners and fixings using 1/2in. square drive tooling, these insert bits are manufactured from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free to ensure non sparking. All have a ball retaining groove on each face of the square drive. The bits can be purchased in various sizes to suit your needs.


Features and Benefits

- Manufactured from chrome vanadium steel for maximum durability

- Available in a range of sizes to suit your needs

- Fully chrome plated with a mirror finish for bolstered resistance to corrosion, wear and tear and for easy cleaning of your component

- Aluminium free composition ensures the tool is non-sparking for safety when using in automotive environments

- Ball retaining groove on each face of the square drive ensures a positive lock for easy loosening and tightening of fasteners


Typical Applications

- Construction

- DIY

- Engineering

Standards

- Conforms to DIN standards

Ulasan Produk

Tidak ada ulasan