Kennedy H&G Drill Sleeve 1MT I/Sx5MT O/S

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp569.900
Spesifikasi
Standards MetISO 238 BS 1660 : 2
Inside Morse Taper1MT
Outside Size5MT
Overall Length (mm)152
Weight (g)1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Morse Taper Drill Sleeves are a range of quality traditional workholding equipment. Manufactured from high quality steel and case hardened all over. All sleeves and sockets are fully hardened and ground internally and externally conforming to ISO 238 BS 1660 : 2.


Features and Benefits

- Manufactured from high quality steel and case hardened all over

- Fully hardened and ground internally and externally

Standards

- ISO 238 BS 1660: 2

Ulasan Produk

Tidak ada ulasan