Matlock Storage Bin Nestable HD Euro

Sebelum PPN:
Rp1.499.900 - Rp1.899.900
Spesifikasi
Overall Width (mm)400
Overall Depth (mm)600
MaterialPlastic
Number of Pieces1PCE
Product TypeEuro Nesting Bin C/w Intergral Lid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Heavy duty range of attached lid euro containers is available in two sizes - 49.5 litre and 68 litre. These can be nested when not in use to save space and then will stack with the lids closed. Available in black (recycled material), blue or red with black lid. All containers feature ergonomic hand grips and can be sealed using security tags (sold separately).


Features and Benefits

- Available in a range of colours and sizes to suit your requirements

- Stacking nature saves space as you can nest them atop one another

- Ergonomic hand grips allow you to easily transport your goods

- Can be sealed using security tags (sold separately) to keep your contents safe


Typical Applications

- Workshops

- Offices

- Warehouses

- Institutional

Ulasan Produk

Tidak ada ulasan