Sitesafe Heavy Duty Spillage Mat

Sebelum PPN:
Rp2.099.900
Spesifikasi
Surface FinishRibbed
ColourBlack
Overall Width (cm)50
Mat MaterialPVC
Overall Length (cm)90
Overall Thickness (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from 100% recycled factory waste. Hard wearing and versatile whilst providing excellent slip resistance. Its 2 layer tubular construction allows for fast drainage of any water or oils that may be in the workplace.

Colour: Black.

Images are for illustration purposes only

Ulasan Produk

Tidak ada ulasan

Halaman Terkait