Sitesafe Heavy Duty Spillage Roll

Sebelum PPN:
Rp16.999.900 - Rp31.999.900
Spesifikasi
Surface FinishRibbed
ColourBlack
Mat MaterialPVC
Overall Length (cm)1000
Overall Thickness (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from 100% recycled factory waste. Hard wearing and versatile whilst providing excellent slip resistance. Its 2 layer tubular construction allows for fast drainage of any water or oils that may be in the workplace.

Colour: Black.

Images are for illustration purposes only

Ulasan Produk

Tidak ada ulasan