Oxford Precision High Accuracy Digital Multimeter

Sebelum PPN:
Rp1.799.900
Spesifikasi
Max. AC Current (A)20
Max. AC Voltage (V)700
Max. DC Voltage (V)1000
Max. DC Current (A)20
Weight (g)380
Additional FeaturesDimensions: 195mmx92mmx38mm
IncludesTest Leads
Part NumberOXD5164320M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oxford Precision DT-2008 digital multimeter features a large backlight LCD display for direct measuring of capacitance, voltage, current, resistance, continuity and temperature. Ideal for electrical troubleshooting and straightforward environmental testing in residential and commercial environments.


Features and Benefits

- Extra large display for high visibility in any situation

- Integrated tilt stand for hands free operation

- Hold function temporarily stores readings on screen giving you time to record data

- Compact and handheld with hard shell for extra protection against drops and falls

Specification

- AC/DC voltage: 700V and 1000V.

- AC/DC current: 20A.

- Resistance: 20MΩ.

- Capacitance: 200μF.

- Frequency: 20kHz.

- Temperature: 760°C / 1400°F.

- Diode Check: Open Voltage 2.8 V dc.

- Continuity Test: Threshold 30Ω.

- Dimensions: 195mm x 92mm x 38mm

- Weight: 380g.

Ulasan Produk

Tidak ada ulasan