Sherwood HSS-Cobalt Weldon C/P Ripper

Sebelum PPN:
Rp409.900
Spesifikasi
Standards MetDIN 1835B
Shank typeWeldon Flat
Overall Length (mm)69
Shank Diameter (mm)10
MaterialVanadium High Speed Steel
Finish/CoatingUncoated
Cutter Diameter (mm)8
Cutter Diameter Toleranceh8
Cutter StyleRoughing
Cutting DirectionRight Hand
Flute Length (mm)19
Material GradeM35
Number of Flutes4
Plunge TypeNon-centre Cutting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regular Series.

Industrial quality for shaping and forming metal components. 4 flute ripper cutters.

Manufactured from sintered HSS-E extra vanadium steel. Knuckle form, h8 tolerance, standard length. Shank to DIN 1835D.

Ulasan Produk

Tidak ada ulasan