Atlas Workholders HT Fixed Plate

Sebelum PPN:
Rp609.900 - Rp1.599.900
Spesifikasi
Bolt SizeM8
Mount TypeFixed Top Plate
Wheel MaterialThermoplastic
Fixing Hole Centres Dimensions (mm)76x55
Fixing Plate Size (mm)102x83
Min/Max Operating Range (°)-40 to 270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A range of castors for high temperature conditions. Available top plate or bolt hole fixing and with the option of total-stop brake. Swivel castors are fitted with a swivel head seal. High temperature castors fitted with thermoplastic wheels and high temperature grease.

Ulasan Produk

Tidak ada ulasan