Kennedy Screwdriver Quickset Torque (Obeng)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.699.900
Spesifikasi
Overall Length (mm)230
Handle MaterialAnodised Aluminium
Drive Size (inch)1/4
Accuracy±6%
Drive TypeHexagon
Torque AdjustabilityAdjustable
Part NumberKEN5555500K
Torque Range (Lbf-inch)5 to 50
Weight Each (g)335

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Standard Type Quick-Set Torque Drivers are designed for use when setting the desired torque of a tool. The tool can be used with 1/4in. hexagon drive and comes supplied with a sliding 'T' bar. With a micrometer style adjustment, slipping action at pre-set torque and an adjustment ring that automatically disengages when the tool is in use to prevent accidental adjustment. Comprised of a stainless steel shaft and an anodised aluminium handle, the products are suitable for electrical, electronics and instrument assembly works and possess an accuracy ± 6% of reading.


Features and Benefits

- Micrometer style adjustment allows easy accurate setting

- Slipping action at pre-set torque eliminates over-tightening

- The adjustment ring automatically disengages when the tool is in use to prevent accidental adjustment

- Stainless steel shafts with1/4in. hexagon drive and supplied with sliding 'T' bar

- Anodised aluminium handles are comfortable and durable


Typical Applications

- Electrical

- Manufacturing

Standards

- Manufactured to ISO 6789-2:2017

Ulasan Produk

Tidak ada ulasan