Matlock Lockout Ladder Unsafe

Sebelum PPN:
Rp2.599.900
Spesifikasi
Dimensions (mm)330x800
Overall Length (mm)1775
Fixing MethodPadlock
Additional FeaturesWith integral eyelet
MaterialPVC
Product TypeLadder Lockout

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured from flexible woven PVC, this device is placed over the rungs of a ladder or the steps of other climbing apparatus to deny its use.

The integral eyelet allows it to be locked out with a suitable padlock and tag.

Dimensions: 330mm wide, 800mm height from top crease to eyelet, 1775mm total length.

Ulasan Produk

Tidak ada ulasan